CLAUSS 33303 Trimmer, Flexible Handle, Sharp, 6.25 Inch Size | CM2YXF

CLAUSS 33303 Trimmer, Flexible Handle, Sharp, 6.25 Inch Size

Item: CM2YXF Model: 33303Cross Ref: 22UN20
Limited Availability
€20.48 /unit
Request a Quote

Payment

Delivery

Product Specifications:

AdjustableNo
ApplicationMultipurpose
Blade FinishUnfinished
Blade MaterialStainless Steel
Cutting ActionStraight
Cutting CapacityLight Fabrics, Lightweight Synthetic Materials, Wire
Cutting Edge TypeStraight
Hand OrientationAmbidextrous
Handle ColorRed
Handle DesignRing and Enlarged Bow
Handle MaterialPlastic
Handle StyleStraight
Includes Wire Stripping NotchNo
InsulatedNo
Length Of Cut2 1/4"
Material ApplicationAuto Trim, Flashing, Floral, Rubber, Upholstery
Non-sparkingNo
Overall Length6"
Pivot TypeRivet
Spring Assist HandleNo
Tip ShapePointed

Shipping Info:

Ship weight (kg) 0.063
Ship length (cm)15.24
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLAUSS 33303 Trimmer, Flexible Handle, Sharp, 6.25 Inch Size
€20.48 /unit