ENERPAC RSQ8000ST Square Drive Torque Wrench Set, 7862 Lbs. Ft., 1 1/2 Inch AF Size | CM9LMU

ENERPAC RSQ8000ST Square Drive Torque Wrench Set, 7862 Lbs. Ft., 1 1/2 Inch AF Size

Item: CM9LMU Model: RSQ8000STCross Ref: 55PR13
In Stock

Get it by Tuesday, Jun 17

€11,764.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare Drive Torque Wrench Set
MaterialSteel
Maximum Flow RateNot Applicable
Min. Operating PressureNot Applicable
Minimum Flow RateNot Applicable
Overall Height6.65"
Overall Length11.78"
Overall Width4.14"
Promotion RestrictionNot Eligible For Promotion
Features30° to 35° of Operating Stroke, Accuracy of +/-3%
IncludesReaction Arm, RSL Drive Unit with Short Whip Hoses, RSQ Square Drive Head, RSQ8000 RSL Square Drive Head
Maximum Operating Pressure10000 psi
Maximum Operating Pressure (bar)690
Maximum Operating Pressure (psi)1 1/2
Maximum Torque Output (ft.lbs)7862
Maximum Torque Output (nm)10659
Minimum Torque (ft.lbs)786
Minimum Torque (nm)1066
Nominal Torque (ft-lb) @ 10,000 Psi7862 lbs.-ft.
Nominal Torque (n-m) @ 10,000 Psi10659 N-m
Pressure Port1/4" NPTF
Product TypeHydraulic Torque Wrench
Return Port1/4" NPTF
Square Drive (in)1 1/2
Square Drive Size1 1/2"
Tool Height6 21/32"
Tool Length11 25/32"
Tool SeriesRSQ-ST
Tool Weight26.5 lbs.
Tool Width6 19/64"

Shipping Info:

Ship weight (kg) 17.46
Ship height (cm)3.63
Ship length (cm)29.92
Ship width (cm)40.64
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall WidthOverall HeightMaterialPrice
ENERPAC RSQ11000ST Square Drive Torque Wrench Set, 11154 Lbs. Ft., 1 1/2 Inch AF Size | CM9LMM RSQ11000ST----€13,335.30
ENERPAC RSQ1500ST Square Drive Torque Wrench Set, 1408 Lbs. Ft., 3/4 Inch AF Size | CM9LMN RSQ1500ST7.45"2.3"-Steel€5,763.78
ENERPAC RSQ19000ST Square Drive Torque Wrench Set, 18843 Lbs. Ft., 2 1/2 Inch AF Size | CM9LMP RSQ19000ST19"6.38"-Steel€15,362.82
ENERPAC RSQ28000ST Square Drive Torque Wrench Set, 28002 Lbs. Ft., 2 1/2 Inch AF Size | CM9LMQ RSQ28000ST---Steel€17,424.99
ENERPAC RSQ3000ST Square Drive Torque Wrench Set, 3080 Lbs. Ft., 1 Inch AF Size | CM9LMR RSQ3000ST10.3"-5.57"Steel€7,141.86
ENERPAC RSQ5000ST Square Drive Torque Wrench Set, 5303 Lbs. Ft., 1 1/2 Inch AF Size | CM9LMT RSQ5000ST11.67"3.71"6.42"Steel€10,554.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC RSQ8000ST Square Drive Torque Wrench Set, 7862 Lbs. Ft., 1 1/2 Inch AF Size
€11,764.17 /unit