Clampco  941QA-0500 Band Clamp, Floating Bridge Design, SS, 5 X 4.78 X 5.09 Inch Size, PK 25 | CE6ZGN

CLAMPCO 941QA-0500 Band Clamp, Floating Bridge Design, SS, 5 X 4.78 X 5.09 Inch Size, PK 25

Item: CE6ZGN Model: 941QA-0500
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Clamp
Band Width3/4"
MaterialStainless Steel
Max. Dia.5.09"
Min. Dia.4.78"
Nominal Dia.5"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelMax. Dia.Min. Dia.Nominal Dia.Band WidthPrice
Clampco  941QA-0125 Band Clamp, Floating Bridge Design, SS, 1.25 X 1.11 X 1.25 Inch Size, PK 25 | CE6ZFN 941QA-01251 1/4"1.11"1 1/4"3/4"-
RFQ
Clampco  941QA-0150 Band Clamp, Floating Bridge Design, SS, 1.5 X 1.36 X 1.5 Inch Size, PK 25 | CE6ZFP 941QA-01501 1/2"1 9/25"1 1/2"3/4"-
RFQ
Clampco  941QA-0162 Band Clamp, Floating Bridge Design, SS, 1.62 X 1.48 X 1.62 Inch Size, PK 25 | CE6ZFQ 941QA-01621.62"1 12/25"1.62"3/4"-
RFQ
Clampco  941QA-0175 Band Clamp, Floating Bridge Design, SS, 1.75 X 1.62 X 1.87 Inch Size, PK 25 | CE6ZFR 941QA-01751.87"1.62"1 3/4"3/4"-
RFQ
Clampco  941QA-0188 Band Clamp, Floating Bridge Design, SS, 1.88 X 1.75 X 2 Inch Size, PK 25 | CE6ZFT 941QA-01882"1 3/4"1 22/25"3/4"-
RFQ
Clampco  941QA-0200 Band Clamp, Floating Bridge Design, SS, 2 X 1.87 X 2.12 Inch Size, PK 25 | CE6ZFU 941QA-02002 3/25"1.87"2"3/4"-
RFQ
Clampco  941QA-0212 Band Clamp, Floating Bridge Design, SS, 2.12 X 1.93 X 2.24 Inch Size, PK 25 | CE6ZFV 941QA-02122 6/25"1.93"2 3/25"3/4"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLAMPCO 941QA-0500 Band Clamp, Floating Bridge Design, SS, 5 X 4.78 X 5.09 Inch Size, PK 25