Clampco  94170-0250 Band Clamp, Floating Bridge, Zinc Plated, 2.5 X 2.31 X 2.62 Inch Size, PK 25 | CE6ZCA

CLAMPCO 94170-0250 Band Clamp, Floating Bridge, Zinc Plated, 2.5 X 2.31 X 2.62 Inch Size, PK 25

Item: CE6ZCA Model: 94170-0250
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Clamp
Band Width3/4"
FinishZinc Plated
Max. Dia.2.62"
Min. Dia.2.31"
Nominal Dia.2 1/2"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelMax. Dia.Min. Dia.Nominal Dia.Band WidthFinishPrice
Clampco  94170-0125 Band Clamp, Floating Bridge, Zinc Plated, 1.25 X 1.11 X 1.25 Inch Size, PK 25 | CE6ZBQ 94170-01251 1/4"1.11"1 1/4"3/4"Zinc Plated-
RFQ
Clampco  94170-0150 Band Clamp, Floating Bridge Design, Zinc Plated, 1.5 X 1.36 X 1.5 Inch, PK 25 | CE6ZBR 94170-01501 1/2"1 9/25"1 1/2"3/4"Zinc Plated-
RFQ
Clampco  94170-0162 Band Clamp, Floating Bridge, Zinc Plated, 1.62 X 1.48 X 1.62 Inch Size, PK 25 | CE6ZBT 94170-01621.62"1 12/25"1.62"3/4"Zinc Plated-
RFQ
Clampco  94170-0175 Band Clamp, Floating Bridge, Zinc Plated, 1.75 X 1.62 X 1.87 Inch Size, PK 25 | CE6ZBU 94170-01751.87"1.62"1 3/4"3/4"Zinc Plated-
RFQ
Clampco  94170-0188 Band Clamp, Floating Bridge Design, Zinc Plated, 1.88 X 1.75 X 2 Inch, PK 25 | CE6ZBV 94170-01882"1 3/4"1 22/25"3/4"Zinc Plated-
RFQ
Clampco  94170-0200 Band Clamp, Floating Bridge Design, Zinc Plated, 2 X 1.87 X 2.12 Inch, PK 25 | CE6ZBW 94170-02002 3/25"1.87"2"3/4"Zinc Plated-
RFQ
Clampco  94170-0212 Band Clamp, Floating Bridge, Zinc Plated, 2.12 X 1.93 X 2.24 Inch Size, PK 25 | CE6ZBX 94170-02122 6/25"1.93"2 3/25"3/4"Zinc Plated-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLAMPCO 94170-0250 Band Clamp, Floating Bridge, Zinc Plated, 2.5 X 2.31 X 2.62 Inch Size, PK 25