Clampco  94100-0212 Band Clamp, Standard T Bolt, Zinc Plated, 2.12 X 1.93 X 2.24 Inch Size, PK 25 | CE6YZG

CLAMPCO 94100-0212 Band Clamp, Standard T Bolt, Zinc Plated, 2.12 X 1.93 X 2.24 Inch Size, PK 25

Item: CE6YZG Model: 94100-0212
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Clamp
Band Width3/4"
FinishZinc Plated
Max. Dia.2 6/25"
Min. Dia.1.93"
Nominal Dia.2 3/25"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelMax. Dia.Min. Dia.Nominal Dia.Band WidthFinishPrice
Clampco  94100-0125 Band Clamp, Standard T Bolt, Zinc Plated, 1.25 X 1.11 X 1.25 Inch Size, PK 25 | CE6YZA 94100-01251 1/4"1.11"1 1/4"3/4"Zinc Plated-
RFQ
Clampco  94100-0150 Band Clamp, Standard T Bolt Design, Zinc Plated, 1.5 X 1.36 X 1.5 Inch, PK 25 | CE6YZB 94100-01501 1/2"1 9/25"1 1/2"3/4"Zinc Plated-
RFQ
Clampco  94100-0162 Band Clamp, Standard T Bolt, Zinc Plated, 1.62 X 1.48 X 1.62 Inch Size, PK 25 | CE6YZC 94100-01621.62"1 12/25"1.62"3/4"Zinc Plated-
RFQ
Clampco  94100-0175 Band Clamp, Standard T Bolt, Zinc Plated, 1.75 X 1.62 X 1.87 Inch Size, PK 25 | CE6YZD 94100-01751.87"1.62"1 3/4"3/4"Zinc Plated-
RFQ
Clampco  94100-0188 Band Clamp, Standard T Bolt Design, Zinc Plated, 1.88 X 1.75 X 2 Inch, PK 25 | CE6YZE 94100-01882"1 3/4"1 22/25"3/4"Zinc Plated-
RFQ
Clampco  94100-0200 Band Clamp, Standard T Bolt Design, Zinc Plated, 2 X 1.87 X 2.12 Inch, PK 25 | CE6YZF 94100-02002 3/25"1.87"2"3/4"Zinc Plated-
RFQ
Clampco  94100-0225 Band Clamp, Standard T Bolt, Zinc Plated, 2.25 X 2.06 X 2.37 Inch Size, PK 25 | CE6YZH 94100-02252.37"2.06"2 1/4"3/4"Zinc Plated-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLAMPCO 94100-0212 Band Clamp, Standard T Bolt, Zinc Plated, 2.12 X 1.93 X 2.24 Inch Size, PK 25