Clampco  93275-0606 T-Bolt Clamp, Quick Release Latch Style, 6.06 X 5.88 X 6.25 Inch Size, PK 25 | CE6ZQB MS21920-50R

CLAMPCO 93275-0606 MS21920-50R T-Bolt Clamp, Quick Release Latch Style, 6.06 X 5.88 X 6.25 Inch Size, PK 25

Item: CE6ZQB Model: 93275-0606Cross Ref: MS21920-50R
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Clamp
Bolt Length2 1/2"
Max. Dia.6 1/4"
Min. Dia.5 22/25"
Nominal Dia.6.06"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelMax. Dia.Min. Dia.Nominal Dia.Bolt LengthPrice
Clampco  93275-0238 T-Bolt Clamp, Quick Release Latch Style, 2.38 X 2.25 X 2.5 Inch Size, PK 25 | CE6ZNV MS21920-20R 93275-02382 1/2"2 1/4"2.38"2 1/4"-
RFQ
Clampco  93275-0250 T-Bolt Clamp, Quick Release Latch Style, 2.5 X 2.38 X 2.62 Inch Size, PK 25 | CE6ZNW MS21920-21R 93275-02502.62"2.38"2 1/2"2 1/4"-
RFQ
Clampco  93275-0262 T-Bolt Clamp, Quick Release Latch Style, 2.62 X 2.5 X 2.75 Inch Size, PK 25 | CE6ZNX MS21920-22R 93275-02622 3/4"2 1/2"2.62"2 1/4"-
RFQ
Clampco  93275-0281 T-Bolt Clamp, Quick Release Latch Style, 2.81 X 2.62 X 2.88 Inch Size, PK 25 | CE6ZNY MS21920-23R 93275-02812 22/25"2.62"2.81"2 1/4"-
RFQ
Clampco  93275-0288 T-Bolt Clamp, Quick Release Latch Style, 2.88 X 2.75 X 3 Inch Size, PK 25 | CE6ZNZ MS21920-24R 93275-02883"2 3/4"2 22/25"2 1/4"-
RFQ
Clampco  93275-0300 T-Bolt Clamp, Quick Release Latch Style, 3 X 2.88 X 3.12 Inch Size, PK 25 | CE6ZPA MS21920-25R 93275-03003 3/25"2 22/25"3"2 1/4"-
RFQ
Clampco  93275-0312 T-Bolt Clamp, Quick Release Latch Style, 3.12 X 3 X 3.25 Inch Size, PK 25 | CE6ZPB MS21920-26R 93275-03123 1/4"3"3 3/25"2 1/4"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLAMPCO 93275-0606 MS21920-50R T-Bolt Clamp, Quick Release Latch Style, 6.06 X 5.88 X 6.25 Inch Size, PK 25