Flat Shipping

Flat Shipping at €24.99 + VAT

CJT KOOLCARB 29704375 Drill Bit Common Shank 7/16 Inch | AH9TXT 41AR36

CJT KOOLCARB 29704375 Drill Bit Common Shank 7/16 Inch

Item: AH9TXT Model: 29704375Cross Ref: 41AR36
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Machine Drill Bit
Decimal Equivalent0.438"
Dimension TypeFractional Inch
Drill Bit Size0.438"
FinishTin Coat
Flute Length64 mm
GradeHigh Performance
Overall Length125 mm
Point Angle135°
Point TypeHelical Relief, Honed, Self Centering
Shank Dia.5/8"
Coolant FedCoolant Through
Cutting DirectionRight Hand
Drill Bit Point TypeHelical Relieved Honed Point
Drill Point Length2.3 mm
Finish - MachiningTiN
Flute TypeSpiral
Material - MachiningCarbide Tipped
Material Grade - MachiningHigh Performance
Measurement SystemFractional Inch
Primary Material ApplicationAll Materials
Shank Type - MachiningStraight
Spiral DirectionRight Hand
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.126
Ship height (cm)1.91
Ship length (cm)12.7
Ship width (cm)1.91
Country of OriginUS

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentFlute LengthShank Dia.Overall LengthCoolant FedCutting DirectionFlute TypePrice
CJT KOOLCARB 29702812 Drill Bit Common Shank 9/32 Inch | AH9TWY 41AR18 297028120.281"0.281"40 mm5/8"4"---€207.05
CJT KOOLCARB 29703281 Drill Bit Common Shank 21/64 Inch | AH9TXD 41AR23 297032810.328"0.328"1.938"5/8"110 mmCoolant ThroughRight HandSpiral€192.98
CJT KOOLCARB 29704062 Drill Bit Common Shank 13/32 Inch | AH9TXN 41AR32 297040620.406"0.406"58 mm5/8"119 mm---€244.75
CJT KOOLCARB 29704219 Drill Bit Common Shank 27/64 Inch | AH9TXQ 41AR34 297042190.422"0.422"64 mm5/8"125 mm---€247.41
CJT KOOLCARB 29704688 Drill Bit Common Shank 15/32 Inch | AH9TXW 41AR39 297046880.469"0.469"67 mm5/8"129 mm---€214.74
CJT KOOLCARB 29705312 Drill Bit Common Shank 17/32 Inch | AH9TYD 41AR46 297053120.531"0.531"76.2 mm5/8"137 mm---€240.26
CJT KOOLCARB 29706875 Drill Bit Common Shank 11/16 Inch | AH9TYY 41AR64 297068750.688"0.688"97 mm3/4"158 mm---€284.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CJT KOOLCARB 29704375 Drill Bit Common Shank 7/16 Inch