Flat Shipping

Flat Shipping at €24.99 + VAT

CJT KOOLCARB 17002756 Taper Length Drill Straight Flute 7.00mm | AH9RZU 41AK49

CJT KOOLCARB 17002756 Taper Length Drill Straight Flute 7.00mm

Item: AH9RZU Model: 17002756Cross Ref: 41AK49
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€248.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaper Length Drill Bit
Cutting DirectionRight Hand
Decimal Equivalent0.276"
Dimension TypeMetric
FinishUncoated
Flute Length120.65 mm
GradeHigh Performance
Overall Length158.75 mm
Point Angle125°
Point TypeFour Facet, Web Thinned
Shank Dia.7 mm
Tip MaterialCarbide
Coolant FedCoolant Through
Drill Bit Size7 mm
Drill Point Length1.82 mm
Flute TypeStraight
Material - MachiningCarbide Tipped
Material Grade - MachiningHigh Performance
Measurement SystemMetric
Primary Material ApplicationAll Materials
Shank Type - MachiningStraight
StandardsNOT RATED
Web ThinningWeb Thinning

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)1.27
Ship length (cm)16
Ship width (cm)1.27
Country of OriginUS

Product Details:

    • Coolant Through : Yes

Product Variants

ProductModelDecimal EquivalentFlute LengthShank Dia.Overall LengthMax. Drilling DepthDimension TypeSizeDrill Length ClassPrice
CJT KOOLCARB 17001875 Taper Length Drill Straight Flute 3/16 inch | AH9RZJ 41AK40 170018750.188"3 3/4"0.188"5 3/4"-Fractional Inch0.188"-€221.52
CJT KOOLCARB 17002188 Taper Length Drill Straight Flute 7/32 inch | AH9RZM 41AK43 170021880.219"4 1/8"0.219"6 1/8"-Fractional Inch0.219"-€248.66
CJT KOOLCARB 17002344 Taper Length Drill Straight Flute 125 Degrees | AH9RZN 41AK44 170023440.234"4 5/8"0.234"6 1/8"-Fractional Inch0.234"-€231.27
CJT KOOLCARB 17002656 Taper Length Drill Straight Flute 125 Degrees | AH9RZT 41AK48 170026560.266"4 3/4"0.266"6 1/4"-Fractional Inch0.266"-€237.17
CJT KOOLCARB 17002953 Taper Length Drill Straight Flute 7.50mm | AH9RZW 41AK51 170029530.295"123.83 mm7.5 mm161.93 mm-Metric--€225.68
CJT KOOLCARB 17002969 Taper Length Drill Straight Flute 125 Degrees | AH9RZX 41AK52 170029690.297"4 7/8"0.297"6 3/8"-Fractional Inch0.297"-€225.85
CJT KOOLCARB 17003125 Taper Length Drill Straight Flute 5/16 inch | AH9RZY 41AK53 170031250.312"4 7/8"0.312"6 3/8"-Fractional Inch0.312"-€225.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CJT KOOLCARB 17002756 Taper Length Drill Straight Flute 7.00mm
€248.57 /unit