Flat Shipping

Flat Shipping at €24.99 + VAT

CJT KOOLCARB 15007874 Hard Die Drill Straight Flute 20.00mm | AH9RYY 41AK30

CJT KOOLCARB 15007874 Hard Die Drill Straight Flute 20.00mm

Item: AH9RYY Model: 15007874Cross Ref: 41AK30
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€246.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
Cutting DirectionRight Hand
Decimal Equivalent0.787"
Dimension TypeMetric
FinishUncoated
Flute Length120.6 mm
Overall Length203.2 mm
Point Angle118°
Point TypeCam Relieved, Notch Thinned
Shank Dia.19.5 mm
Aircraft DrillNo
Coolant FedNon Coolant Through
Drill Bit Point TypeCam Relieved Point
Drill Point Length6 mm
Flute TypeStraight
Material - MachiningCarbide Tipped
Measurement SystemMetric
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.4095
Ship height (cm)2.22
Ship length (cm)20.57
Ship width (cm)2.22
Country of OriginUS

Product Details:

    • Coolant Through : No

Product Variants

ProductModelDecimal EquivalentFlute LengthShank Dia.Overall LengthFinishCutting DirectionCoolant FedFlute TypePrice
CJT KOOLCARB 15001969 Hard Die Drill Straight Flute 5.00mm | AH9RWR 41AJ77 150019690.197"44.45 mm4.5 mm95.25 mmUncoatedRight Hand--€35.17
CJT KOOLCARB 15002165 Hard Die Drill Straight Flute 5.50mm | AH9RWU 41AJ79 150021650.216"44.45 mm5 mm95.25 mmUncoatedRight Hand--€39.08
CJT KOOLCARB 15002362 Hard Die Drill Straight Flute 6.00mm | AH9RWX 41AJ82 150023620.236"50.8 mm5.5 mm101.6 mmUncoatedRight Hand--€37.68
CJT KOOLCARB 15002500 Hard Die Drill Straight Flute 1/4 Inch | AH9RWY 41AJ83 150025001/4"2"0.234"4"UncoatedRight Hand--€28.92
CJT KOOLCARB 15002559 Hard Die Drill Straight Flute 6.50mm | AH9RWZ 41AJ84 150025590.256"57.15 mm6 mm107.95 mmUncoatedRight Hand--€40.69
CJT KOOLCARB 15002756 Hard Die Drill Straight Flute 7.00mm | AH9RXB 41AJ86 150027560.276"57.15 mm6.5 mm107.95 mmUncoatedRight Hand--€39.89
CJT KOOLCARB 15002953 Hard Die Drill Straight Flute 7.50mm | AH9RXD 41AJ88 150029530.295"63.5 mm7 mm114.3 mmUncoatedRight Hand--€42.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CJT KOOLCARB 15007874 Hard Die Drill Straight Flute 20.00mm
€246.14 /unit