Flat Shipping

Flat Shipping at €24.99 + VAT

CHRONOMITE LABS SR-20L/120 Water Heater Tankless 120 V 2400 Watt | AE8LPM 6DXT1

CHRONOMITE LABS SR-20L/120 HTR-I Water Heater Tankless 120 V 2400 Watt

Item: AE8LPM Model: SR-20L/120 HTR-ICross Ref: 6DXT1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€309.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElec Tankless Water Heater
Adjustable ThermostatNo
ApplicationHospitality Sink, Manual Hand Washing Faucet
Cold Inlet Size3/8"
Cold Inlet TypeCompression
Commercial / ResidentialBoth
Default Temp.140°F
Depth2 3/4"
Element MaterialCelcon Plastic
EnvironmentIndoor
Features99% Energy Efficient, Compact Size, Easy To Install, Low Installation Cost, Unlimited Hot Water
Height6 1/4"
Hot Outlet Size3/8"
Hot Outlet TypeCompression
Housing MaterialAluminum
IncludesCompression Fittings, Faucet Flow Control
Item - Water HeatersElectric Tankless Water Heater
Min. Flow Activation0.4 GPM
MountingHorizontal , Wall Mounting
Mounting OrientationHorizontal
Overall Depth2 3/4"
Phase1
Pressure Range25 psi to 150 psi
Residential / CommercialBoth
Temp. Range+90°F to +120°F
Temp. Rise @ 0.5 Gpm33°F
Temp. Rise @ 1.5 Gpm12°F
Temp. Rise @ 20.0 Gpm20A
Water Connection Location3/8"
Water Connection TypeCompression
Water Heater ApplicationUndersink
Watts2400 W
Width9.62"
Cord Conductor Gauge12 AWG
Current20A
MarketCommercial, Residential
Maximum Delivered Temperature160°F
Maximum Flow Rate1.5 GPM
Maximum Water Pressure80 psi
Minimum Delivered Temperature140°F
Minimum Flow Activation0.35 GPM
Minimum Water Pressure25 psi
Mounting TypeWall Mounting
Operating Voltage120V AC
Overall Height6 1/4"
Overall Width9.63"
Power Consumption2400 W
StandardsADA COMPLIANT, CETLUS LISTED, CSA CERTIFIED, IAPMO, UL LISTED, UPC
Temperature Rise @ Flow22°F @ 0.75 GPM, 41°F @ 0.40 GPM

Shipping Info:

Ship weight (kg) 1.98
Ship height (cm)15.88
Ship length (cm)6.99
Ship width (cm)24.46
HS code8516100080
Country of OriginUS

Product Details:

Chronomite Labs SR-20L/120 tankless water heater is ideal for on-demand hot water supply in commercial settings. Its compact design and energy-efficient operation make it suitable for installations with limited space. This tankless heater offers precise temperature control, reducing energy consumption and eliminating standby heat loss associated with traditional water heaters. It is used in kitchens, bathrooms and other areas requiring instant hot water without the need for a storage tank.

Features:

  • This CSA-certified heater has a power consumption of 2400 W to provide on-demand hot water without excessive energy usage.
  • Its minimum flow activation is 0.35 gpm, ensuring efficient water heating even at low flow rates.
  • The maximum flow rate is 1.5 gpm, meeting the hot water demands of various applications.
  • It is wall-mountable and equipped with compression fittings for easy installation.
  • The housing is made of durable aluminium & the element is constructed with Celcon plastic for longevity.
  • This Chronomite SR-20L/120 water heater incorporates faucet flow controls, enabling users to adjust the water flow.

Frequently Asked Questions:

Q. What is the minimum water pressure required for proper functioning?

A. The minimum water pressure required is 25 psi.

Q. Does it come with a cord & what is its conductor gauge?

A. The unit includes a cord with a 12 AWG wire for safe and reliable electrical conductivity.

Q. What safety precautions should I take when using this Chronomite Labs SR-20L/120 tankless water heater?

A.

  • Ensure a qualified professional installs the heater to meet local codes and safety standards.
  • Hire a licensed electrician for electrical work to prevent potential hazards.
  • Monitor and adjust settings within recommended ranges to prevent scalding or issues.
  • Perform scheduled maintenance, including flushing, as outlined in the user manual.
  • Ensure proper ventilation to prevent combustible gas buildup, following manual specifications.
  • Install water softeners or filters for poor water quality areas to prevent scale buildup.
  • Keep controls out of reach of children to prevent accidental adjustments.
  • Know emergency shut-off procedures and label shut-off valves for quick access.
  • Regularly inspect the unit for leaks and address issues promptly.
  • Ensure the TPR valve is functional and test it periodically as recommended.

Q. How does the tankless water heater ensure energy efficiency?

A. The tankless design eliminates standby heat loss, ensuring energy efficiency during on-demand hot water delivery.

Product Variants

ProductModelMin. Flow ActivationOverall DepthAdjustable ThermostatCold Inlet SizeMax. Flow RateOperating VoltagePower ConsumptionOverall HeightPrice
CHRONOMITE LABS SR-15L/120 Water Heater Tankless 120 V 1800 Watt | AA2GAW 10G720 SR-15L/120 HTR-I0.4 GPM2 3/4"No3/8"----€225.42
CHRONOMITE LABS M-20L/208_104F Water Heater Tankless 208 V 4160 Watt | AA2GAX 10G721 M20L/208HTR 104F-I0.65 GPM2 3/4"No3/8"----€314.70
CHRONOMITE LABS SR-20L/208 Water Heater Tankless 208 V 4160 Watt | AA2GAY 10G722 SR-20L/208 HTR-I0.4 GPM2 3/4"No3/8"----€259.63
CHRONOMITE LABS SR-20L/277 Water Heater Tankless 277 V 5540 Watt | AA2GAZ 10G723 SR-20L/277 HTR-I0.4 GPM2 3/4"No3/8"----€264.12
CHRONOMITE LABS SR-30/277 Water Heater Tankless 277 V 8310 Watt | AA2GBA 10G724 SR-30/277 HTR-I0.65 GPM2 3/4"No3/8"----€259.85
CHRONOMITE LABS SR-30/208 Water Heater Tankless 208 V 6240 Watt | AA2GBB 10G725 SR-30/208 HTR-I0.65 GPM2 3/4"No3/8"----€264.87
CHRONOMITE LABS M-30/208_110F Electric Tankless Waterheater 208v 10awg | AA8MHE 19C801 M30/208HTR 110F-I0.4 GPM2 3/4"No3/8"----€306.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRONOMITE LABS SR-20L/120 HTR-I Water Heater Tankless 120 V 2400 Watt
€309.34 /unit