CHRISLYNN 84110 1185-2CN-0246 / MS122119 / 3583 Free Running Insert, 8-32 Thread Size, Tanged, 0.246 In Insert Lg., 11/64 In Drill Size, 100 Pk

Item: AG8ZYG Model: 84110Cross Ref: 1185-2CN-0246 / MS122119 / 3583
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemFree Running Insert
Drill Size11/64"
Grade304
Insert Length0.246"
MaterialStainless Steel
System Of MeasurementImperial
Tang TypeTanged
Thread DirectionRight Hand
Thread Size#8-32

Shipping Info:

Ship weight (kg) 0.03
Country of OriginUS

Product Details:

    • Helicoil Cross Reference: 1185-2CN-0246
    • Military Standard Cross Reference: MS122119
    • Recoil Cross Reference: 3583

Product Variants

ProductModelInsert LengthFree Coil Dia.Tang TypeFinishThread TypeThread DirectionTensile StrengthHardnessPkg. Qty.Price
CHRISLYNN 84010 Free Running Helical Insert, 8-32 Thread Size, 0.164 Length" | AG8ZVF 1185-2CN-0164 / MS122079 / 3582 840100.164"-Tanged--Right Hand--100-
RFQ
CHRISLYNN 84210 Free Running Helical Insert, 8-32 Thread Size, 0.328 Length" | AG9ABH 1185-2CN-0328 / MS122159 / 3584 842100.328"-Tanged--Right Hand--100-
RFQ
CHRISLYNN 84310 Free Running Helical Insert, 8-32 Thread Size, 0.41 Length" | AG9AEJ 1185-2CN-0410 / MS122199 / 3585 843100.41"-Tanged--Right Hand--100-
RFQ
CHRISLYNN 84410 Free Running Helical Insert, 8-32 Thread Size, 0.492 Length" | AG9AHD 1185-2CN-0492 / MS122239 / 3586 844100.492"-Tanged--Right Hand--100-
RFQ
HELICOIL R1185-2 Free Running Helical Insert, 8-32 Thread Size | CH3VCG R1185-20.246"0.212"Tanged-CoarseRight Hand200000 psi to 250000 psiRockwell C43-C5012€26.19
HELICOIL 1185-2CN164S Tanged Free Running Insert, UNC, 8-32 Thread Size | CH3WPF 1185-2CN164S0.164"0.212"Tanged-CoarseRight Hand200000 psi to 250000 psiRockwell C43-C501€1,164.65
HELICOIL 1185-2CN246S Tanged Free Running Insert, UNC, 8-32 Thread Size | CH3WPG 1185-2CN246S0.246"0.212"Tanged-CoarseRight Hand200000 psi to 250000 psiRockwell C43-C501€1,228.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN 84110 1185-2CN-0246 / MS122119 / 3583 Free Running Insert, 8-32 Thread Size, Tanged, 0.246 In Insert Lg., 11/64 In Drill Size, 100 Pk