Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CHRISLYNN 83315-1.5 Giant 8-Pitch Insert, 2 7/8-8 Thread Size, 4.313 Length | AF9PFV 30PF37

CHRISLYNN 83315-1.5 Free Running Insert, 2 7/8 In - 8 Thread Size, Tanged, 4.313 In Insert Lg., 2 7/8 In Drill Size

Item: AF9PFV Model: 83315-1.5Cross Ref: 30PF37
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€292.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFree Running Insert
Drill Size2 7/8"
Grade304
Insert Length4.313"
MaterialStainless Steel
System Of MeasurementImperial
Tang TypeTanged
Thread DirectionRight Hand
Thread Size2 7/8"-8
Thread TypeCoarse
Display Qty1
FinishPlain
Helical Insert TypeFree Running
Overall Length4 5/16"

Shipping Info:

Ship weight (kg) 0.279
Ship height (cm)22.86
Ship length (cm)15.24
Ship width (cm)7.37
HS code7320205060
Country of OriginUS

Product Variants

ProductModelInsert LengthTang TypeThread TypeThread DirectionThread SizeMaterialPrice
CHRISLYNN 83315-1.0 Precision 8 Pitch Free Running Insert, 2 7/8 Inch Drill, 2.875 Inch Length  | CH3RKE 83315-1.02 7/8"Tanged-Right Hand2 7/8"-8Stainless Steel-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN 83315-1.5 Free Running Insert, 2 7/8 In - 8 Thread Size, Tanged, 4.313 In Insert Lg., 2 7/8 In Drill Size
€292.02 /unit