CHRISLYNN 83307-1.0L Locking Insert, 1 7/8 In - 8 Thread Size, SS, 1 7/8 In Insert Lg., Gr. 304

Item: CH3RLC Model: 83307-1.0L
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Insert
Drill Size1 7/8"
Grade304
Insert Length1 7/8"
MaterialStainless Steel
System Of MeasurementImperial
Thread Size1 7/8"-8

Product Variants

ProductModelInsert LengthThread TypeDrill SizeTypeNumber Of PiecesThread SizeMaterialPrice
CHRISLYNN 83307-1.5L Giant 8-Pitch Locking Insert, 1 7/8-8 Thread Size, 2.813 Length" | AF9PGH 30PF49 83307-1.5L2.813"Coarse1 7/8"Standard11 7/8"-8Stainless Steel€104.58
CHRISLYNN 83307-2.0L Precision 8 Pitch Locking Insert, 1 7/8 Inch Drill, 3.75 Inch Insert Length  | CH3RLD 83307-2.0L3 3/4"-1 7/8"--1 7/8"-8Stainless Steel-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN 83307-1.0L Locking Insert, 1 7/8 In - 8 Thread Size, SS, 1 7/8 In Insert Lg., Gr. 304