CHRISLYNN 83210-1.5 Metric Free Running Insert, M52x3 Thread Size, Tanged, 78 mm Insert Lg., Gr. 304

Item: AG8ZUY Model: 83210-1.5
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetric Free Running Insert
Drill Size2 3/32"
Grade304
Insert Length78 mm
MaterialStainless Steel
System Of MeasurementImperial/Metric
Tang TypeTanged
Thread DirectionRight Hand
Thread SizeM52 x 3

Shipping Info:

Ship weight (kg) 0.17
Country of OriginUS

Product Variants

ProductModelInsert LengthFree Coil Dia.Tang TypeThread TypeThread DirectionTensile StrengthHardnessPkg. Qty.Price
CHRISLYNN 83187X-1.5 Giant Metric Insert, M26x1.5 Thread Size, 39 mm Length | AG8ZTX 83187X-1.539 mm-Tanged-Right Hand--1-
RFQ
CHRISLYNN 83188-1.5 Giant Metric Insert, M27x1.5 Thread Size, 4.5 mm Length | AG8ZTY 83188-1.540.5 mm-Tanged-Right Hand--1-
RFQ
CHRISLYNN 83189-1.5 Giant Metric Insert, M27x2 Thread Size, 4.5 mm Length | AG8ZTZ 83189-1.540.5 mm-Tanged-Right Hand--1-
RFQ
CHRISLYNN 83190-1.5 Giant Metric Insert, M27x3 Thread Size, 4.5 mm Length | AG8ZUA 83190-1.540.5 mm-Tanged-Right Hand--1-
RFQ
CHRISLYNN 83191-1.5 Giant Metric Insert, M28x1.5 Thread Size, 42 mm Length | AG8ZUB 83191-1.542 mm-Tanged-Right Hand--1-
RFQ
CHRISLYNN 83192-1.5 Giant Metric Insert, M30x1.5 Thread Size, 45 mm Length | AG8ZUC 83192-1.545 mm-Tanged-Right Hand--1-
RFQ
CHRISLYNN 83193-1.5 Giant Metric Insert, M30x2 Thread Size, 45 mm Length | AG8ZUD 83193-1.545 mm-Tanged-Right Hand--1-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN 83210-1.5 Metric Free Running Insert, M52x3 Thread Size, Tanged, 78 mm Insert Lg., Gr. 304