CHRISLYNN 83188-1.5L Locking Insert, M27x1.5 Thread Size, SS, 40.5 mm Insert Lg., Gr. 304

Item: CH3RPP Model: 83188-1.5L
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Insert
Drill Size1 5/64"
Grade304
Insert Length40.5 mm
MaterialStainless Steel
System Of MeasurementImperial/Metric
Thread SizeM27 x 1.5

Product Variants

ProductModelInsert LengthDrill SizeThread SizeMaterialPrice
CHRISLYNN 83324-1.0L Precision 8 Pitch Locking Insert, 4 Inch Drill, 4 Inch Insert Length  | CH3RMD 83324-1.0L4"4"#4-8Stainless Steel-
RFQ
CHRISLYNN 83187X-1.5L Precision Locking Insert, Giant Metric, 1 3/64 Inch Drill, 39mm Length  | CH3RPN 83187X-1.5L39 mm1 3/64"M26 x 1.5Stainless Steel-
RFQ
CHRISLYNN 83189-1.5L Precision Locking Insert, Giant Metric, 1 3/32 Inch Drill, 40.5mm Length  | CH3RPQ 83189-1.5L40.5 mm1 3/32"M27 x 2Stainless Steel-
RFQ
CHRISLYNN 83190-1.5L Precision Locking Insert, Giant Metric, 1 3/32 Inch Drill, 40.5mm Length  | CH3RPR 83190-1.5L40.5 mm1 3/32"M27 x 3Stainless Steel-
RFQ
CHRISLYNN 83191-1.5L Precision Locking Insert, Giant Metric, 1 1/8 Inch Drill, 42mm Length  | CH3RPT 83191-1.5L42 mm1 1/8"M28 x 1.5Stainless Steel-
RFQ
CHRISLYNN 83192-1.5L Precision Locking Insert, Giant Metric, 1 13/64 Inch Drill, 45mm Length  | CH3RPU 83192-1.5L45 mm1 13/64"M30 x 1.5Stainless Steel-
RFQ
CHRISLYNN 83193-1.5L Precision Locking Insert, Giant Metric, 1 13/64 Inch Drill, 45mm Length  | CH3RPV 83193-1.5L45 mm1 13/64"M30 x 2Stainless Steel-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN 83188-1.5L Locking Insert, M27x1.5 Thread Size, SS, 40.5 mm Insert Lg., Gr. 304