Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

AQUATROL 69B1-200 Adjustable Relief Valve 3/4 Inch 200 Psi | AC8YCX 3ETF1

AQUATROL SAFETY VALVES 69B1-200 Adjustable Relief Valve 3/4 Inch 200 Psi

Item: AC8YCX Model: 69B1-200Cross Ref: 3ETF1
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€269.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Relief Valve
Body MaterialBronze
Disc MaterialBronze
Factory Set Pressure200 psi
GradeGrade 316
Inlet Size3/4"
Inlet TypeMNPT
Outlet Size3/4"
Outlet TypeFNPT
Overall Height6"
Pressure Rating151 psi to 200 psi
Seat MaterialBronze
Spring MaterialStainless Steel
Temp. Range0°F to +450°F
Test LeverNo
Asme Section CodeNon Code
Connection TypeMNPT x FNPT
Discharge Capacity0 btuH
For MediaWater
Inlet Connection Size3/4"
Operating Pressure Range151 psi to 200 psi
Operating Temperature Range-60°F to 406°F
Outlet Connection Size3/4"
Overall Width6 1/4"
StandardsNON-CODE, FIELD ADJUSTABLE

Shipping Info:

Ship weight (kg) 1.1475
Ship height (cm)13.21
Ship length (cm)21.34
Ship width (cm)17.02
HS code8481400000
Country of OriginUS

Product Variants

ProductModelOverall HeightFactory Set PressureInlet TypeOutlet TypeOutlet SizeSeat MaterialDisc MaterialPressure RatingPrice
AQUATROL 69A1-15 Adjustable Relief Valve 1/2 Inch 15 Psi | AC8XWH 3ERH3 69A1-155 7/8"15 psiMNPTFNPT1/2"BronzeBronze0 psi to 15 psi€162.96
AQUATROL 69B1-15 Adjustable Relief Valve 3/4 Inch 15 Psi | AC8XWJ 3ERH4 69B1-156"15 psiMNPTFNPT3/4"BronzeBronze0 psi to 15 psi€185.22
AQUATROL 69C1-15 Adjustable Relief Valve 1 Inch 15psi Bronze | AC8XWK 3ERH5 69C1-157 1/2"15 psiMNPTFNPT1"BronzeBronze0 psi to 15 psi€228.91
AQUATROL 69D1-15 Adjustable Relief Valve 1-1/4 Inch 15 Psi | AC8XWL 3ERH6 69D1-158 1/2"15 psiMNPTFNPT1 1/4"BronzeBronze0 psi to 15 psi€295.53
AQUATROL 69E1-15 Adjustable Relief Valve 1-1/2 Inch 15 Psi | AC8XWM 3ERH7 69E1-159 3/4"15 psiMNPTFNPT1 1/2"BronzeBronze0 psi to 15 psi€351.02
AQUATROL 69F1-15 Adjustable Relief Valve 2 Inch 15psi Bronze | AC8XWN 3ERH8 69F1-1511 1/8"15 psiFNPTMNPT2"BronzeBronze0 psi to 15 psi€503.50
AQUATROL 69A1S-50 Adjustable Relief Valve 1/2 Inch 50 Psi | AC8XWP 3ERH9 69A1S-505 7/8"50 psiMNPTFNPT1/2"Stainless SteelBronze0 psi to 50 psi€295.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AQUATROL SAFETY VALVES 69B1-200 Adjustable Relief Valve 3/4 Inch 200 Psi
€269.57 /unit