CHRISLYNN 83180 Metric Thread Insert, M20x2 Thread Size, 30 mm Insert Lg., Gr. 304, SS

Item: AG8ZTU Model: 83180
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetric Thread Insert
Drill Size13/16"
Grade304
Insert Length30 mm
MaterialStainless Steel
Number Of Pieces1
System Of MeasurementImperial/Metric
Thread SizeM20 x 2

Shipping Info:

Ship weight (kg) 0.02
Country of OriginUS

Product Variants

ProductModelThread SizeDrill SizeNumber Of PiecesMaterialPkg. Qty.Price
CHRISLYNN 83710 BSW Insert, 1/8-40 Thread Size | AF9NWA 30PH07 837101/8"-40#3012Stainless Steel12€22.11
CHRISLYNN 83712 BSW Insert, 3/16-24 Thread Size | AF9NWB 30PH08 837123/16"-24#812Stainless Steel12€21.78
CHRISLYNN 83182 Helical Insert, M22x1.5 Thread Size, 33 mm Length | AF9PGP 30PF55 83182M22 x 1.557/64"1Stainless Steel1€11.96
CHRISLYNN 83183 Helical Insert, M22x2 Thread Size, 33 mm Length | AF9PGQ 30PF56 83183M22 x 257/64"1Stainless Steel1€11.73
CHRISLYNN 83184 Helical Insert, M22x2.5 Thread Size, 33 mm Length | AF9PGR 30PF57 83184M22 x 2.557/64"1Stainless Steel1€11.97
CHRISLYNN 83185 Helical Insert, M24x1.5 Thread Size, 36 mm Length | AF9PGT 30PF58 83185M24 x 1.531/32"1Stainless Steel1€13.04
CHRISLYNN 83186 Helical Insert, M24x2 Thread Size, 36 mm Length | AF9PGU 30PF59 83186M24 x 231/32"1Stainless Steel1€12.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN 83180 Metric Thread Insert, M20x2 Thread Size, 30 mm Insert Lg., Gr. 304, SS