CHRISLYNN 77526 Rock Solid Internal Locking Insert, Thin Wall, 37/64 Inch Drill, 1/2-20 Inner Thread | CH3RZF

CHRISLYNN 77526 Locking Insert, 1/2 In - 20 Thread Size, SS, 0.62 In Insert Lg., Gr. 303

Item: CH3RZF Model: 77526
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Insert
Drill Size37/64"
GradeGrade 303
Insert Length0.62"
MaterialStainless Steel
System Of MeasurementImperial
Thread Size1/2"-20

Shipping Info:

Ship weight (kg) 0.0045

Product Variants

ProductModelInsert LengthDrill SizeThread SizeMaterialPrice
CHRISLYNN 77538 Rock Solid Locking Insert, 49/64 Inch Drill, 0.688 Inch Length, 1/2-20 Inner Thread | CH3RXM 7753811/16"49/64"1/2"-20Stainless Steel-
RFQ
CHRISLYNN 77506 Rock Solid Internal Locking Insert, 41/64 Inch Drill, 1/2-20 Inner Thread | CH3RYM 7750611/16"41/64"1/2"-20Stainless Steel-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN 77526 Locking Insert, 1/2 In - 20 Thread Size, SS, 0.62 In Insert Lg., Gr. 303