CHRISLYNN 68963 Heavy Duty Mini Kit, M4x0.7 Thread Size | AG8YXL

CHRISLYNN 68963 Thread Insert Kit, M4x0.7 Thread Size, I, 8 mm Insert Lg.

Item: AG8YXL Model: 68963
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Insert Kit
Drill SizeI
Insert Length8 mm
System Of MeasurementMetric
Thread SizeM4 x 0.7

Shipping Info:

Ship weight (kg) 0.04
Country of OriginUS

Product Variants

ProductModelThread SizeInsert LengthDrill SizePrice
CHRISLYNN 68166 Heavy Duty Mini Kit, M8x1 Thread Size | AG8YVT 68166M8 x 114 mm1/2"-
RFQ
CHRISLYNN 68167 Heavy Duty Mini Kit, M10x1.25 Thread Size | AG8YVU 68167M10 x 1.2516 mm37/64"-
RFQ
CHRISLYNN 68169 Heavy Duty Mini Kit, M12x1.25 Thread Size | AG8YVV 68169M12 x 1.2518 mm21/32"-
RFQ
CHRISLYNN 68170 Heavy Duty Mini Kit, M14x1.5 Thread Size | AG8YVW 68170M14 x 1.520 mm47/64"-
RFQ
CHRISLYNN 68171 Heavy Duty Mini Kit, M16x1.5 Thread Size | AG8YVX 68171M16 x 1.522 mm13/16"-
RFQ
CHRISLYNN 68172 Heavy Duty Mini Kit, M18x1.5 Thread Size | AG8YVY 68172M18 x 1.524 mm57/64"-
RFQ
CHRISLYNN 68173 Heavy Duty Mini Kit, M20x1.5 Thread Size | AG8YVZ 68173M20 x 1.530 mm1 3/32"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN 68963 Thread Insert Kit, M4x0.7 Thread Size, I, 8 mm Insert Lg.