KDR-LINE REACTORS KDRULL3P Output Load Reactor 480V 515A | AE2JRB 4XTR1

KDR-LINE REACTORS KDRULL3P Output Load Reactor 480V 515A

Item: AE2JRB Model: KDRULL3PCross Ref: 4XTR1
In Stock

Get it by Tuesday, Jun 17

€3,476.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOutput Load Reactor
Depth11"
Enclosure TypeOpen
Height11.38"
Input Voltage480V AC
Max. Hp450 hp
Max. Output Amps515A
Phase3
Width15"
ApplicationConveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
FeaturesProtects 6-Pulse Rectifiers And Power Conversion Devices, Protects The Drive From Harmful Voltage Spikes, Reduces Harmonics
Filter TypeUltra Low Z
For Motor Lead LengthUp to 100 ft.
For Use WithVariable Frequency Drive
Frequency50/60 Hz
Maximum Output Current600A
Maximum Output Power450 hp
Overall Depth11"
Overall Height11.38"
Overall Width15"
StandardsROHS, UL LISTED
Watts Loss509 W

Shipping Info:

Ship weight (kg) 57.6
Ship height (cm)55.88
Ship length (cm)76.2
Ship width (cm)60.96
HS code8504508000
Country of OriginUS

Product Variants

ProductModelMax. Output AmpsHeightDepthInput VoltageEnclosure TypePhasePrice
KDR-LINE REACTORS KDRULD1P Output Load Reactor 480V 21A | AE2JQJ 4XTN3 KDRULD1P21A5 3/4"4 1/4"480V ACOpen3€307.37
KDR-LINE REACTORS KDRULD2P Output Load Reactor 480V 27A | AE2JQK 4XTN4 KDRULD2P27A6"4 1/4"480V ACOpen3€351.79
KDR-LINE REACTORS KDRULD3P Output Load Reactor 480V 34A | AE2JQL 4XTN5 KDRULD3P34A6"4 1/4"480V ACOpen3€367.96
KDR-LINE REACTORS KDRULD4P Output Load Reactor 480V 40A | AE2JQM 4XTN6 KDRULD4P40A6"4 1/4"480V ACOpen3€443.52
KDR-LINE REACTORS KDRULC1P Output Load Reactor 480V 52A | AE2JQN 4XTN7 KDRULC1P52A5 3/4"5"480V ACOpen3€583.93
KDR-LINE REACTORS KDRULF1P Output Load Reactor 480V 65A | AE2JQP 4XTN8 KDRULF1P65A7"6"480V ACOpen3€593.59
KDR-LINE REACTORS KDRULF2P Output Load Reactor 480V 77A | AE2JQQ 4XTN9 KDRULF2P77A7"6"480V ACOpen3€656.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KDR-LINE REACTORS KDRULL3P Output Load Reactor 480V 515A
€3,476.15 /unit