CHRISLYNN 67855 Thin Wall Tool, M10x1.25 x M14x1.5 Thread Size | AG8YUH

CHRISLYNN 67855 Thread Insert Tool, M10x1.25 Thread Size

Item: AG8YUH Model: 67855
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Insert Tool
System Of MeasurementMetric
Thread SizeM10 x 1.25
TypeRock Solid Installation Tool

Shipping Info:

Ship weight (kg) 0.06
Country of OriginUS

Product Variants

ProductModelMPNPrice
CHRISLYNN 67867 Heavy Duty Tool, M10x1.25 x M16x1.5 Thread Size | AG8YUL 6786767867-
RFQ
CHRISLYNN 87564T Threaded Pre-Winder, M10x1.25 Thread Size | AG9BMR 87564T87564T-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN 67855 Thread Insert Tool, M10x1.25 Thread Size