CHRISLYNN 66609 Solid Blank, 1-12 Internal Thread Size, Carbon Steel | AG8YNT

CHRISLYNN 66609 Rock Solid Blank, Imperial, 15/16 Inch Drill, 0.875 Inch Length, C1215 Carbon

Item: AG8YNT Model: 66609
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlank Insert
Drill Size0.938"
GradeGrade C1215
Insert Length7/8"
MaterialCarbon

Shipping Info:

Ship weight (kg) 0.08
Country of OriginUS

Product Variants

ProductModelDrill SizeInsert LengthExternal Thread SizeMaterialGradePrice
CHRISLYNN 66601 Solid Blank, 5/16-18 Internal Thread Size, Carbon Steel | AG8YNJ 66601I0.312"5/16"-18CarbonGrade C1215-
RFQ
CHRISLYNN 66602 Solid Blank, 3/8-16 Internal Thread Size, Carbon Steel | AG8YNK 66602Q0.312"3/8"-16CarbonGrade C1215-
RFQ
CHRISLYNN 66603 Solid Blank, 7/16-14 Internal Thread Size, Carbon Steel | AG8YNL 66603X3/8"7/16"-14CarbonGrade C1215-
RFQ
CHRISLYNN 66604 Solid Blank, 1/2-13 Internal Thread Size, Carbon Steel | AG8YNM 666040.453"0.437"1/2"-13CarbonGrade C1215-
RFQ
CHRISLYNN 66605 Solid Blank, 9/16-12 Internal Thread Size, Carbon Steel | AG8YNN 666050.516"1/2"9/16"-12CarbonGrade C1215-
RFQ
CHRISLYNN 66606 Solid Blank, 5/8-11 Internal Thread Size, Carbon Steel | AG8YNP 666060.578"5/8"5/8"-11CarbonGrade C1215-
RFQ
CHRISLYNN 66607 Solid Blank, 3/4-16 Internal Thread Size, Carbon Steel | AG8YNQ 666070.703"0.688"1/4"-16CarbonGrade C1215-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN 66609 Rock Solid Blank, Imperial, 15/16 Inch Drill, 0.875 Inch Length, C1215 Carbon