CHRISLYNN 65903 Heavy Duty Solid Insert, 5/16-18 x 1/2-13 Thread Size, Carbon Steel | AG8YER

CHRISLYNN 65903 UNC Thread Insert, 1/2 In - 13 Thread Size, 0.43 In Insert Lg., Gr. C1215, Carbon Steel

Item: AG8YER Model: 65903
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemUNC Thread Insert
Drill Size29/64"
GradeGrade C1215
Insert Length0.43"
Internal Thread Size5/16"-18
MaterialCarbon Steel
System Of MeasurementImperial
Thread Size1/2"-13

Shipping Info:

Ship weight (kg) 0.11
Country of OriginUS

Product Variants

ProductModelThread SizeDrill SizeInternal Thread SizeMaterialPrice
CHRISLYNN 64900 Thin Wall Insert Assortment, Carbon Steel, SAE | AG8YDM 64900#10-24, #10-32, 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 7/16"-14, 7/16"-20--Carbon Steel-
RFQ
CHRISLYNN 64905 Heavy Duty Insert Assortment, Carbon Steel, SAE | AG8YDP 64905#10-24, #10-32, 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 7/16"-14, 7/16"-20--Carbon Steel-
RFQ
CHRISLYNN 65900 Heavy Duty Solid Insert, 8-32 x 5/16-18 Thread Size, Carbon Steel | AG8YEN 659005/16"-18I#8-32Carbon Steel-
RFQ
CHRISLYNN 65901 Heavy Duty Solid Insert, 10-24 x 3/8-16 Thread Size, Carbon Steel | AG8YEP 659013/8"-16Q#10-24Carbon Steel-
RFQ
CHRISLYNN 65902 Heavy Duty Solid Insert, 1/4-20 x 7/16-14 Thread Size, Carbon Steel | AG8YEQ 659027/16"-14X1/4"-20Carbon Steel-
RFQ
CHRISLYNN 65904 Heavy Duty Solid Insert, 3/8-16 x 9/16-12 Thread Size, Carbon Steel | AG8YET 659049/16"-1233/64"3/8"-16Carbon Steel-
RFQ
CHRISLYNN 65905 Heavy Duty Solid Insert, 7/16-14 x 5/8-11 Thread Size, Carbon Steel | AG8YEU 659055/8"-1137/64"7/16"-14Carbon Steel-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN 65903 UNC Thread Insert, 1/2 In - 13 Thread Size, 0.43 In Insert Lg., Gr. C1215, Carbon Steel