Flat Shipping

Flat Shipping at €24.99 + VAT

CHIEF DO3S-2C-12D-35 Directional Valve DO3 12VDC Tandem | AH4UVJ 35LP27

CHIEF DO3S-2C-12D-35 Directional Valve DO3 12VDC Tandem

Item: AH4UVJ Model: DO3S-2C-12D-35Cross Ref: 35LP27
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€239.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Directional Valve
Center PositionTandem Center
Center Position - Hydraulic ValvesTandem
Coil Voltage12V DC
Flow Rate12 GPM
For Use WithGear Pump
Gpm @ 3000 Psi12 GPM
Height3 12/25"
Holding Amps2.5A
Includes SealsSeals Included
Length9 1/25"
Max. Pressure5000 psi
Max. Tank Pressure3000 psi
Number Of Positions3
Number Of Spools - Hydraulic Valves1
Number Of Ways4
OverrideNo Override
Port ConnectionsTank
Promotion RestrictionNot Eligible For Promotion
Return MechanismSpring
Return Type - Hydraulic ValvesSpring Centered
Seal MaterialBuna N
Seal TypeBuna N
Spool TypeTandem
Valve ControlDirectional Control
Valve TypeSolenoid Operated
Holding Current2.5A
Maximum Flow Rate312 GPM
Maximum Pressure5000 psi
Maximum Tank Pressure3000 psi
Nfpa SizeD03
Overall Height3 12/25"
Overall Length9.04"
Overall Width1.81"
Voltage12V DC

Shipping Info:

Ship weight (kg) 2.223
Ship height (cm)15.24
Ship length (cm)33.02
Ship width (cm)15.24
Country of OriginCN

Product Variants

ProductModelMax. PressureCenter PositionFlow RateSpool TypeValve TypeCoil VoltageGpm @ 3000 PsiNpt PortPrice
CHIEF 2P80 Hydraulic Directional Valve 2 Spool | AD6MQH 46C515 2P803625 psiTandem Center-----#10€431.15
CHIEF C273446 Hydraulic Directional Valve | AD6MQJ 46C516 C2734462750 psiTandem Center-----1/2"€333.39
CHIEF 2P40A1A1 Hydraulic Directional Valve 4 Ways 2 Spools | AH4UVF 35LP24 2P40A1A13625 psi---Joystick--#8€457.90
CHIEF 3P40 Hydraulic Directional Valve 4 Ways 3 Spools | AH4UVG 35LP25 3P403625 psi---Lever--#8€459.75
CHIEF 4P40 Hydraulic Directional Valve 4 Ways 4 Spools | AH4UVH 35LP26 4P403625 psi---Lever--#8€581.22
CHIEF D03S-2C-115A-35 Directional Valve DO3 115VAC Tandem | AH4UVK 35LP28 D03S-2C-115A-355000 psiTandem Center12 GPMTandemSolenoid Operated115V AC12 GPM-€253.42
CHIEF D05S-2C-12D-35 Directional Valve DO5 12VDC Tandem | AH4UVL 35LP29 D05S-2C-12D-355000 psiTandem Center25 GPMTandemSolenoid Operated12V DC25 GPM-€380.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHIEF DO3S-2C-12D-35 Directional Valve DO3 12VDC Tandem
€239.58 /unit