Flat Shipping

Flat Shipping at €24.99 + VAT

CHIEF 4P40 Hydraulic Directional Valve 4 Ways 4 Spools | AH4UVH 35LP26

CHIEF 4P40 Hydraulic Directional Valve 4 Ways 4 Spools

Item: AH4UVH Model: 4P40Cross Ref: 35LP26
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€615.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Directional Valve
Inlet/outlet Npt#10
Length7 1/2"
Max. Pressure3625 psi
Npt Port#8
Relief Valve Pressure1500 psi to 3625 psi
Valve TypeLever
Actuation MechanismManual
Center PositionTandem Center
Maximum Flow Rate10 GPM
Number Of Positions3
Number Of Ways4
Overall Height2.359"
Overall Length7.5"
Overall Width8"
Tank Connection TypeSAE O Ring Boss
Valve ControlDirectional Control
Work Connection TypeSAE O Ring Boss

Shipping Info:

Ship weight (kg) 7.8525
Ship height (cm)13.21
Ship length (cm)27.94
Ship width (cm)26.67
Country of OriginBG

Product Details:

    • Ways : 4
    • Center : Tandem
    • Spools : 4
    • Spool Action : 3 Position to Center

Product Variants

ProductModelMax. PressureCenter PositionFlow RateSpool TypeValve TypeCoil VoltageGpm @ 3000 PsiNpt PortPrice
CHIEF 2P80 Hydraulic Directional Valve 2 Spool | AD6MQH 46C515 2P803625 psiTandem Center-----#10€431.15
CHIEF C273446 Hydraulic Directional Valve | AD6MQJ 46C516 C2734462750 psiTandem Center-----1/2"€333.39
CHIEF 2P40A1A1 Hydraulic Directional Valve 4 Ways 2 Spools | AH4UVF 35LP24 2P40A1A13625 psi---Joystick--#8€457.90
CHIEF 3P40 Hydraulic Directional Valve 4 Ways 3 Spools | AH4UVG 35LP25 3P403625 psi---Lever--#8€459.75
CHIEF DO3S-2C-12D-35 Directional Valve DO3 12VDC Tandem | AH4UVJ 35LP27 DO3S-2C-12D-355000 psiTandem Center12 GPMTandemSolenoid Operated12V DC12 GPM-€241.28
CHIEF D03S-2C-115A-35 Directional Valve DO3 115VAC Tandem | AH4UVK 35LP28 D03S-2C-115A-355000 psiTandem Center12 GPMTandemSolenoid Operated115V AC12 GPM-€253.42
CHIEF D05S-2C-12D-35 Directional Valve DO5 12VDC Tandem | AH4UVL 35LP29 D05S-2C-12D-355000 psiTandem Center25 GPMTandemSolenoid Operated12V DC25 GPM-€380.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHIEF 4P40 Hydraulic Directional Valve 4 Ways 4 Spools
€615.41 /unit