Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO PROTECTIVE APPAREL KC-51 Flame Resistant Hood Black | AH3QEZ 32XU83

CHICAGO PROTECTIVE APPAREL KC-51 Flame Resistant Hood Black

Item: AH3QEZ Model: KC-51Cross Ref: 32XU83
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€74.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlame Resistant Hood
Atpv Rating23.0 cal/sq. cm
ColorBlack
CoversHead And Ears
Hazard Risk Category2
MaterialCarbon Aramid Blend
SizeUniversal
StyleOver The Head
Ppe Category3
StandardsNFPA 70E

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)10.16
Ship length (cm)33.02
Ship width (cm)25.4
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO PROTECTIVE APPAREL KC-51 Flame Resistant Hood Black
€74.95 /unit