ARLINGTON DBHR171W Enclosure Box, 7.188 x 4.937 Inch Size, Plastic | BK3CUG

ARLINGTON INDUSTRIES DBHR171W Enclosure Box, 7.188 x 4.937 Inch Size, Plastic

Item: BK3CUG Model: DBHR171W
Limited Availability
€46.27 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrical Box
ColorWhite
Height7.188"
Trade Size1 Gang
Width4.937"

Shipping Info:

Ship weight (kg) 0.666
Ship height (cm)18.26
Ship width (cm)12.55

Product Variants

ProductModelHeightColorTrade SizePrice
ARLINGTON DBHR131C Enclosure Box, 7.188 x 4.937 Inch Size, Plastic | BK3CTV DBHR131C7.188"White1 Gang€38.04
ARLINGTON DBHR141C Enclosure Box, 7.188 x 4.937 Inch Size, Plastic | BK3CTX DBHR141C7.188"White1 Gang€46.27
ARLINGTON DBHR141W Enclosure Box, 7.188 x 4.937 Inch Size, Plastic | BK3CTY DBHR141W7.188"White1 Gang€46.27
ARLINGTON DBHR131W Enclosure Box, 7.188 x 4.937 Inch Size, Plastic | BK3CTZ DBHR131W7.188"White1 Gang€46.27
ARLINGTON DBHR151W Enclosure Box, 7.188 x 4.937 Inch Size, Plastic | BK3CUD DBHR151W7.188"White1 Gang€46.27
ARLINGTON DBHR171C Enclosure Box, 7.188 x 4.937 Inch Size, Plastic | BK3CUF DBHR171C7.188"White1 Gang€46.27
ARLINGTON DBHR151C Enclosure Box, 7.188 x 4.937 Inch Size, Plastic | BK3CUH DBHR151C7.188"White1 Gang€46.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARLINGTON INDUSTRIES DBHR171W Enclosure Box, 7.188 x 4.937 Inch Size, Plastic
€46.27 /unit