Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO PROTECTIVE APPAREL AG-40-S Arc Flash Clothing Kit, S, 44 cal/sq cm ATPV, UltraSoft, 8 Glove Sz | CQ8XPV

CHICAGO PROTECTIVE APPAREL AG-40-S Arc Flash Clothing Kit, S, 44 cal/sq cm ATPV, UltraSoft, 8 Glove Sz

Item: CQ8XPV Model: AG-40-SCross Ref: 23TN92
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,761.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKit
Ankle TypeHook And Loop
Clothing IncludedJacket And Overalls
ColorOlive
Cuff StyleHook And Loop
FeaturesFire Resistant Blend Of 88% Cotton And 12% Nylon, Made From Varying Weights And Layers Of Ultrasoft® Fabric
Garment MaterialUltrasoft
Glove MaterialLeather, Rubber
Glove Size8
Headwear IncludedStandard Hood
Includes14 In Class 2 Rubber Gloves And 12 In Protector Gloves, Ear Plugs, Glove Bag And Gear Bag, Hood With Hard Cap, Jacket And Bib, Safety Glasses
Includes Carrying BagYes
Includes Face ShieldNo
Includes Glove ProtectorsYes
Includes GlovesYes
Includes HoodYes
Includes Safety GlassesYes
Inseam31 3/4"
Kit TypeJacket And Bib Kit
Max. Waist Size30"
Maximum Chest Size38"
Minimum Chest Size36"
Minimum Waist Size28"
SizeS
Tag Size30 x 31 3/4
Will Fit Over BootsNo
Window CoatingGreen Tinted
Atpv Rating44 cal/sq. cm
Clothing SizeS
Hood/face Shield Maximum Arc Flash Protection44 cal/sq. cm
Maximum Waist Size30"
Ppe Category4
StandardsASTM F1606-00, NFPA 2112, NFPA 70E 2012

Shipping Info:

Ship weight (kg) 2.385
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelIncludes GlovesClothing IncludedHeadwear IncludedSizeColorGlove SizeKit TypeIncludes Face ShieldPrice
CHICAGO PROTECTIVE APPAREL AG12-CV-2XL-NG Arc Flash Clothing Kit, 2XL, 12 cal/sq cm ATPV, UltraSoft | CQ8XNY AG12-CV-2XL-NGNoCoverallsFace Shield And Balaclava2XLBlue-Coverall KitYes€691.00
CHICAGO PROTECTIVE APPAREL AG-12 -2XL Arc Flash Clothing Kit, 2XL, 12 cal/sq cm ATPV, UltraSoft, 12 Glove Sz | CQ8XNZ AG-12 -2XLYesJacket And OverallsFace Shield And Balaclava2XLBlue12Jacket And Bib KitYes€1,019.30
CHICAGO PROTECTIVE APPAREL AG-43-2XL Arc Flash Clothing Kit, 2XL, 43 cal/sq cm ATPV, UltraSoft, 12 Glove Sz | CQ8XPA AG-43-2XLYesJacket And OverallsStandard Hood2XLBlue12Jacket And Bib KitNo€1,575.27
CHICAGO PROTECTIVE APPAREL AG-12 -3XL Arc Flash Clothing Kit, 3XL, 12 cal/sq cm ATPV, UltraSoft, 12 Glove Sz | CQ8XPB AG-12 -3XLYesJacket And OverallsFace Shield And Balaclava3XLBlue12Jacket And Bib KitYes€1,078.18
CHICAGO PROTECTIVE APPAREL AG-40-3XL Arc Flash Clothing Kit, 3XL, 44 cal/sq cm ATPV, UltraSoft, 12 Glove Sz | CQ8XPC AG-40-3XLYesJacket And OverallsStandard Hood3XLOlive12Jacket And Bib KitNo€2,360.23
CHICAGO PROTECTIVE APPAREL AG-12 -4XL Arc Flash Clothing Kit, 4XL, 12 cal/sq cm ATPV, UltraSoft, 12 Glove Sz | CQ8XPD AG-12 -4XLYesJacket And OverallsFace Shield And Balaclava4XLBlue12Jacket And Bib KitYes€1,126.04
CHICAGO PROTECTIVE APPAREL AG-12-CV-4XL Arc Flash Clothing Kit, 4XL, 12 cal/sq cm ATPV, UltraSoft, 12 Glove Sz | CQ8XPE AG-12-CV-4XLYesJacket And OverallsFace Shield And Balaclava4XLBlue12Coverall KitYes€919.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO PROTECTIVE APPAREL AG-40-S Arc Flash Clothing Kit, S, 44 cal/sq cm ATPV, UltraSoft, 8 Glove Sz
€2,761.05 /unit