Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO PROTECTIVE APPAREL 485-VCN Spats, Leather, 7 Inch Size Lg, Hook-And-Loop, Yellow, 1 Pr | CQ8XUR

CHICAGO PROTECTIVE APPAREL 485-VCN Spats, Leather, 7 Inch Length, Hook-And-Loop, Yellow, 1 Pr

Item: CQ8XUR Model: 485-VCNCross Ref: 373G14
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpats
Ankle ClosureHook And Loop
ColorYellow
FeaturesFlares Made From One-Ply Of The Same Material As Top Of Spat
Leg ClosureHook And Loop
MaterialLeather
Overall Length7"
Stitching MaterialKevlar

Shipping Info:

Ship weight (kg) 0.1665
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO PROTECTIVE APPAREL 485-VCN Spats, Leather, 7 Inch Length, Hook-And-Loop, Yellow, 1 Pr
€36.01 /unit