CHICAGO PNEUMATIC QRS 30 HP Rotary Screw Air Compressor, Horizontal, 30 Hp, 97.5 Cfm, 132 Gal Tank | CQ8XBN

CHICAGO PNEUMATIC QRS 30 HP Rotary Screw Air Compressor, Horizontal, 30 Hp, 97.5 Cfm, 132 Gal Tank

Item: CQ8XBN Model: QRS 30 HPCross Ref: 40JE54
In Stock

Get it by Friday, Jun 13

€25,906.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRotary Screw Air Compressor
Air Dryer IncludedNo
Air Tank StyleHorizontal
Asme TankYes
Control TypeAutomatic On/Off
Duty CycleContinuous
Enclosure RatingNEMA 1
Enclosure TypeTotally Enclosed
Free Air Cfm @ Max. Pressure97.5 CFM
Input Voltage208-230/460V AC
Max. Operating Pressure132 psi
Max. Speed5282 RPM
Outlet GenderFemale
Outlet Size1"
Outlet TypeNPT
Overall Depth32"
Overall Height73"
Overall Length71"
PhaseThree
Phase - Electrical3
Power Output30 hp
Pump TypeRotary Screw
Sound Level74 dBA
Tank Size132 gal.
Tank StyleHorizontal
Tank TypeHorizontal
Current Rating88/80/40A
Free Air Flow Rate @ Maximum Pressure97.5 CFM
Maximum Operating Pressure132 psi
Maximum Speed5282 RPM
Output Power30 hp
StandardsCUL LISTED, UL LISTED

Shipping Info:

Ship weight (kg) 711
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginIT

Product Variants

ProductModelInput VoltagePower OutputFree Air Cfm @ Max. PressureOverall DepthOverall HeightOverall LengthOutlet SizeMax. SpeedPrice
CHICAGO PNEUMATIC QRS 15 HP Rotary Screw Air Compressor, Horizontal, 15 Hp, 49.2 Cfm, 132 Gal Tank | CQ8XBK QRS 15 HP208-230/460V AC15 hp49.2 CFM28.3"57 4/5"76 4/5"1/2"3540 RPM€10,948.61
CHICAGO PNEUMATIC QRS 20 HP Rotary Screw Air Compressor, Horizontal, 20 Hp, 69.3 Cfm, 132 Gal Tank | CQ8XBL QRS 20 HP208-230/460V AC20 hp69.3 CFM32"73"71"1"3679 RPM€20,873.75
CHICAGO PNEUMATIC QRS 25 HP Rotary Screw Air Compressor, Horizontal, 20 Hp, 84.5 Cfm, 132 Gal Tank | CQ8XBM QRS 25 HP208-230/460V AC20 hp84.5 CFM32"73"71"1"4355 RPM€22,724.27
CHICAGO PNEUMATIC QRS 5 HP Rotary Screw Air Compressor, Horizontal, 5 Hp, 16.6 Cfm, 60 Gal Tank, 230V AC | CQ8XBP QRS 5 HP230V AC-------€7,675.67
CHICAGO PNEUMATIC QRS 7.5 HP Rotary Screw Air Compressor, Horizontal, 7 1/2 Hp, 21.2 Cfm, 60 Gal Tank | CQ8XBR QRS 7.5 HP230V AC-------€8,510.74
CHICAGO PNEUMATIC QRS 10 HP Rotary Screw Air Compressor, Horizontal, 10 Hp, 31.2 Cfm, 132 Gal Tank | CQ8XBU QRS 10 HP208-230/460V AC10 hp31.2 CFM28.3"57 4/5"76 4/5"1/2"3540 RPM€10,447.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO PNEUMATIC QRS 30 HP Rotary Screw Air Compressor, Horizontal, 30 Hp, 97.5 Cfm, 132 Gal Tank
€25,906.73 /unit