Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO PNEUMATIC FE001 Pleated Filter, Paper, 2.31 Inch OverallHeight, 3 Inch Size ID, 4 3/8 Inch Size OD | CQ8WGV

CHICAGO PNEUMATIC FE001 Pleated Filter, Paper, 2.31 Inch OverallHeight, 3 Inch Size ID, 4 3/8 Inch Size OD

Item: CQ8WGV Model: FE001Cross Ref: 36VZ57
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter
Compressor Output Power5 hp, 10 hp
Element MaterialPaper
Filter Rating2 µm
Filtration Efficiency99%
For Use With Mfr. Model NumberRCP-C Series, T39
Height2.31"
Inside Dia.3"
Max. Flow Rate35 SCFM
Outside Dia.4 3/8"
Sub-brandCp Compressors
TypeReplacement
Compatible Manufacturer Part NumberRCP-C Series, T39
Inside Diameter3"
MaterialPaper
Maximum Flow Rate35 SCFM
Outside Diameter4 3/8"
Overall Height2.31"

Shipping Info:

Ship weight (kg) 0.126
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelElement MaterialHeightInside Dia.Outside Dia.Filter RatingCompressor Output PowerFiltration EfficiencyMax. Flow RatePrice
CHICAGO PNEUMATIC FE004 Pleated Filter, Paper, 1.37 Inch OverallHeight, 3 Inch Size ID, 4 Inch Size OD | CQ8WGM FE004Paper1.37"3"4"2 µm5 hp99%35 SCFM€32.23
CHICAGO PNEUMATIC 2236112835 Filter Element, Foam, 1.37 Inch Overall Height, 1 3/8 Inch Inside Dia, 3 Inch Outside Dia | CQ8WGN 2236112835Foam1.37"1 3/8"3"2 µm2 hp, 3 1/2 hp, 5 1/2 hp-35 SCFM€60.26
CHICAGO PNEUMATIC 1092100190 Filter Element, Paper, 14.81 Inch Overall Height, 3 11/16 Inch Inside Dia | CQ8WGP 1092100190Paper14.81"3.688"7.312"3 µm40 hp, 50 hp, 60 hp--€405.98
CHICAGO PNEUMATIC 6211474350 Filter Element, Paper, 14.81 Inch Overall Height, 4 1/2 Inch Inside Dia | CQ8WGQ 6211474350Paper14.81"4 1/2"7.562"3 µm75 hp, 100 hp--€380.55
CHICAGO PNEUMATIC 6211472350 Filter Element, Paper, 2.31 Inch Overall Height, 2 5/8 Inch Inside Dia | CQ8WGR 6211472350Paper2.31"2 5/8"4 5/8"3 µm20 hp, 25 hp, 30 hp99%-€159.28
CHICAGO PNEUMATIC 6211473750 Filter Element, Paper, 2.7 Inch Overall Height, 1 1/8 Inch Inside Dia | CQ8WGT 6211473750Paper2.7"1 1/8"2 3/8"3 µm3 hp, 5 hp, 7 1/2 hp--€46.13
CHICAGO PNEUMATIC 6211473950 Filter Element, Paper, 3.12 Inch Overall Height, 2 11/16 Inch Inside Dia | CQ8WGU 6211473950Paper3 3/25"2.688"3 7/8"3 µm10 hp, 15 hp--€116.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO PNEUMATIC FE001 Pleated Filter, Paper, 2.31 Inch OverallHeight, 3 Inch Size ID, 4 3/8 Inch Size OD
€20.51 /unit