CHICAGO PNEUMATIC CP7782-6 Air Impact Wrench 1 Inch Drive 6 Inch Anvil | AC7ZWN 39D664

CHICAGO PNEUMATIC CP7782-6 Air Impact Wrench, 1 Inch Drive, 6 Inch Anvil

Item: AC7ZWN Model: CP7782-6Cross Ref: 39D664
In Stock

Get it by Tuesday, Jun 10

€1,053.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Impact Wrench
Anvil Size6"
Average Cfm @ 15 Second Run Time10 CFM
Cfm @ Full Load40.7 CFM
DutyGeneral
Free Speed5160 RPM
Handle MaterialAluminum
Housing MaterialAluminum
Min. Hose Size1/2"
Overall Length20 3/8"
Required Pressure90 psi
Retainer TypeDual
Square Drive Size1"
StyleD Shaped
Torque Range440 lbs.-ft. to 1850 lbs.-ft.
Air Consumption41 CFM
Air Inlet1/2" NPT
Air Pressure90 psi
Built-in LightNo
Clutch StyleRocking Dog
Drive Size1" Square
Drive TypeExtended
Duty RatingGeneral Duty
Exhaust LocationBottom
Extended Anvil Length6"
Handle TypeD
Impact RatedYes
Maximum Bolt Capacity1"
Power SourceAir Powered
StandardsEN ISO 11148-6:2013, ISO 15744, ISO-28927-2
Tool StyleCompact
Tool Weight25.6 lbs.

Shipping Info:

Ship weight (kg) 12.6
Ship height (cm)15.24
Ship length (cm)57.15
Ship width (cm)22.1
HS code8467115040
Country of OriginTW

Product Details:

    • Designed for loosening lug nuts from vehicles; can also be used for high-torque applications
    • Comes equipped with a 6-inch extended anvil, 1-inch straight impact wrench, an ergonomic side handleand a full teasing trigger which ensures precise operation compact spaces
    • Features a powerful motor with a reinforced clutch mechanism that can produce a maximum torque of 1920 ft-lb in reverse
    • Regulator with 3 position power setting in both forward and reverse directions provides control

Product Variants

ProductModelOverall LengthRetainer TypeHandle TypeFree SpeedMin. Hose SizeRequired PressureHousing MaterialHandle MaterialPrice
CHICAGO PNEUMATIC CP7782 Air Impact Wrench 1 Inch Drive 5160 Rpm | AC7ZWM 39D663 CP778214 3/4"DualD Grip5160 RPM1/2"90 psiAluminumAluminum€988.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO PNEUMATIC CP7782-6 Air Impact Wrench, 1 Inch Drive, 6 Inch Anvil
€1,053.79 /unit