Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO PNEUMATIC CP7741 Pneumatic Impact Wrench 1/2 Inch Size, Pistol Grip, Std, Compact, Industrial Duty | CQ8XNU

CHICAGO PNEUMATIC CP7741 Pneumatic Impact Wrench, 1/2 Inch Size, Pistol Grip, Std, Compact, Industrial Duty

Item: CQ8XNU Model: CP7741Cross Ref: 793K42
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€276.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWrench
Air Consumption4.45 CFM
Air Inlet Size1/4"
Air Inlet TypeNPT
Air Pressure90 psi
Breakaway Torque715 lbs.-ft.
Built-in LightNo
Clutch StyleDouble Rocking Dog
DriveSquare
Drive Size1/2"
Drive TypeStandard
Duty RatingIndustrial
Exhaust LocationBottom
Fastening Torque510 lbs.-ft.
Features1 Setting In Reverse, 3 Settings In Forward, Less Heat Transfer
Free Speed10000 RPM
Handle MaterialComposite
Handle TypePistol Grip
Housing MaterialAluminum
Impact RatedYes
Impact Sound Level104 dBA
Max. Air Pressure90 psi
Min. Hose Size3/8"
Number Of Speed Settings4
Overall Length7 16/25"
Power SourceAir Power
Power To Weight Ratio144.15 lbs.-ft.
Retainer TypeFriction Ring
Tool StyleCompact
Tool Weight4.96 lbs.
Vibration Level8.5 m/sq. sec.
Air Inlet1/4" NPT
Maximum Air Pressure90 psi
Minimum Hose Size3/8"
StandardsCE CERTIFIED

Shipping Info:

Ship weight (kg) 2.565
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelOverall LengthHousing MaterialAir PressureClutch StyleMax. Air PressureVibration LevelPower To Weight RatioTool WeightPrice
CHICAGO PNEUMATIC CP7741-2 Impact Wrench, Pistol Grip, Extended, Compact, Industrial Duty, Friction Ring | CQ8WLZ CP7741-29 5/8"Composite91 psiDouble Dog91 psi9.4 m/sq. sec.138 lbs.-ft.5.18 lbs.€273.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO PNEUMATIC CP7741 Pneumatic Impact Wrench, 1/2 Inch Size, Pistol Grip, Std, Compact, Industrial Duty
€276.65 /unit