Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO PNEUMATIC CP7550B Angle Grinder, 5 Inch Wheel Dia, 1.1 hp Horsepower, 12000 RPM | CQ8VWG

CHICAGO PNEUMATIC CP7550B Angle Grinder, 5 Inch Wheel Dia, 1.1 hp, 12000 RPM

Item: CQ8VWG Model: CP7550BCross Ref: 48FX73
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€518.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAngle Grinder
Air Consumption40 CFM
Air Inlet GenderFemale
Air Inlet Size1/4"
Air Pressure90 psi
Dust ManagementDust Guard
DutyHeavy Duty
Exhaust LocationRear
For Wheel TypeType 27
Grinder TypeAngle
Grip MaterialComposite
Grip StyleBarrel Grip
Guard AdjustmentToolless Adjustable
Guard MaterialSteel
Head TypeFlat Head
Housing MaterialComposite
IncludesExhaust Hose, Side Handle, Wheel Guard
Kit Contents(1) Bare Tool
Lever TypeSafety Lever
Max. Speed12000 RPM
Min. Hose Size3/8"
Motor Hp1 1/10 hp
Number Of Speed Settings1
OrientationAngle
Overall Length10 5/8"
Power SourceAir Power
ReachStandard Reach
Safety FeaturesStreamline CP Safety Lever
Spindle Thread Size5/8"-11
Switch LocationBottom
Switch TypeLever
Throttle TypeSafety Lever
Tool Weight3.5 lbs.
Variable SpeedYes
Vibration Level7 m/sq. sec.
Wheel Dia.5"
Air Inlet1/4" NPT Female
Air Inlet TypeNPT
Anti-vibration TechnologyNo
Grinder OrientationAngle
StandardsISO-28927-1
Wheel Diameter5"

Shipping Info:

Ship weight (kg) 1.98
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelPower SourceHead TypeVibration LevelGrip StyleSwitch TypeMax. SpeedTool WeightOverall LengthPrice
CHICAGO PNEUMATIC CP7545C Angle Grinder, 4 1/2 Inch Wheel Dia, 1.1 hp Horsepower, 12000 RPM | CQ8VVY CP7545CAir PowerFlat Head7 m/sq. sec.Barrel GripLever12000 RPM3.5 lbs.10 5/8"€418.47
CHICAGO PNEUMATIC CP7545B Angle Grinder, 4 1/2 Inch Wheel Dia, 1.1 hp Horsepower, 12000 RPM | CQ8VWA CP7545BAir PowerFlat Head7 m/sq. sec.Barrel GripLever12000 RPM3.5 lbs.10 5/8"€415.38
CHICAGO PNEUMATIC CP7540CN Angle Grinder, 4 Inch Wheel Dia, 1.1 hp Horsepower, 12000 RPM | CQ8VWD CP7540CNAir PowerFlat Head6.5 m/sq. sec.Barrel GripLever12000 RPM3.5 lbs.10 5/8"€452.44
CHICAGO PNEUMATIC CP7550C Angle Grinder, 5 Inch Wheel Dia, 1.1 hp Horsepower, 12000 RPM | CQ8VWH CP7550CAir PowerFlat Head7 m/sq. sec.Barrel GripLever12000 RPM3.5 lbs.10 5/8"€455.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO PNEUMATIC CP7550B Angle Grinder, 5 Inch Wheel Dia, 1.1 hp, 12000 RPM
€518.71 /unit