Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CHICAGO PNEUMATIC CP7255E Air Random Orbital Sander 0.20hp 6 Inch | AA2VGN 11C924

CHICAGO PNEUMATIC CP7255E Air Random Orbital Sander 0.20hp 6 Inch

Item: AA2VGN Model: CP7255ECross Ref: 11C924
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€378.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Random Orbital Sander
Air Inlet1/4"
Average Cfm @ 15 Sec. Run Time4 CFM
Exhaust TypeRear
Free Speed12000 RPM
Handle MaterialComposite
Housing MaterialComposite
Hp1/5 hp
Min. Hose Size3/8"
Orbit Dia.0.188"
Overall Length7.312"
Pad Size6"
Required Pressure90 psi
ThrottleLever
Variable SpeedYes
Abrasive AttachmentHook and Loop
Air Consumption16 CFM
Disc MotionRandom Orbital
Disc Size6"
DutyMedium
Exhaust LocationRear
FeaturesLow Noise Level Shut-Off, Motorsoft Grip, Non Vacuum (NV) Model In Hook And Loop Pad, Speed Control Switch
Grip TypePalm
Horsepower0.3 hp
Max. Speed12000 RPM
Minimum Hose Size3/8"
Motor TypeGearless
Orbit Diameter3/16"
Product TypeAir-Powered Orbital Sander
Sound Level81 dbA
Speed SettingsVariable
StandardsCE
Throttle TypeLever
Tool Height4 1/8"
Tool Length7 5/16"
Tool SeriesCP7255
Tool Weight1.7 lbs.
Tool Width6"
Vacuum TypeNon-Vacuum
Weight ClassMidweight

Shipping Info:

Ship weight (kg) 1.2375
Ship height (cm)10.92
Ship length (cm)33.53
Ship width (cm)20.83
HS code8467111040
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO PNEUMATIC CP7255E Air Random Orbital Sander 0.20hp 6 Inch
€378.69 /unit