Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO PNEUMATIC CP7202 Air Rotary Sander, 4 3/4 Inch Tool Lg | CN8MWF

CHICAGO PNEUMATIC CP7202 Air Rotary Sander, 4 3/4 Inch Tool Lg

Item: CN8MWF Model: CP7202Cross Ref: 42NW56
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€219.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSander
Tool Length4 3/4"

Shipping Info:

Ship weight (kg) 0.9225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelDutyHpMin. Hose SizeThrottleTool LengthHandle MaterialAverage Cfm @ 15 Sec. Run TimeFree SpeedPrice
CHICAGO PNEUMATIC CP7202D Air Disc Sander Kit Industrial 0.2 Hp 3 Inch | AA2VGH 11C919 CP7202DIndustrial1/5 hp3/8"Trigger-Rubber5.25 CFM15000 RPM€225.08
CHICAGO PNEUMATIC CP7265S Vertical Air Disc Sander Industrial 0.71 Hp | AA2VGQ 11C926 CP7265SIndustrial71/100 hp3/8"Lever-Rubber6.6 CFM5000 RPM€488.89
CHICAGO PNEUMATIC CP9778 Air Disc Sander Industrial 0.5 Hp 5 Inch | AA2VKE 11C996 CP9778Industrial1/2 hp3/8"Trigger-Aluminum6.5 CFM14000 RPM€160.12
CHICAGO PNEUMATIC CP3070-120G Air Disc Sander Industrial 0.5 Hp 3 Or 5 Inch | AB6XXX 22P494 CP3070-120GIndustrial1/2 hp3/8"Trigger-Aluminum5.5 CFM12000 RPM€669.87
CHICAGO PNEUMATIC CP3750-085AB Air Disc Sander, 7 Inch Pad, Threaded Shank, Medium Duty, 2.2 hp, 38 cfm, Non-Vacuum | CN8MJV CP3750-085ABMedium2 1/5 hp5/8"Lever12 3/8"Aluminum--€1,643.98
CHICAGO PNEUMATIC CP3850-77AB Air Angle Sander, 13 3/8 Inch Tool Length | CN8MJW CP3850-77AB----13 3/8"---€2,146.75
CHICAGO PNEUMATIC CP3019-20AF Air Angle Sander, 6 1/4 Inch Tool Length | CN8MQA CP3019-20AF----6 1/4"---€921.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO PNEUMATIC CP7202 Air Rotary Sander, 4 3/4 Inch Tool Lg
€219.51 /unit