Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO PNEUMATIC CP3550-120ACC Die Grinder, 1.5 Hp Horsepower, 12000 Rpm | CQ8WEU

CHICAGO PNEUMATIC CP3550-120ACC Die Grinder, 1.5 hp, 12000 Rpm

Item: CQ8WEU Model: CP3550-120ACCCross Ref: 54XT94
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,124.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDie Grinder
Air Consumption56 CFM
Air Inlet GenderFemale
Air Inlet Size3/8"
Air Pressure90 psi
ApplicationChamfering, Finishing
Bearing TypeBall
Collet Size1/4"
Duty CycleHeavy Duty
Exhaust LocationRear
FeaturesSuperior Ergonomics, Superior Torque For Maximal Productivity
Grinder TypeRight Angle
Handle MaterialComposite
Hp1 1/2 hp
IncludesSide Handle
Kit Contents(1) Bare Tool
Max. Speed12000 RPM
Min. Hose Size1/2"
Min. Speed12000 RPM
OrientationAngle
Overall Length9 3/4"
Power SourceAir Power , Air Powered
Safety FeaturesSafety Lock Lever
Safety Stop MechanismsNot Applicable
Switch LocationTop
Switch TypeSafety Lever
ThrottleLever
Tool StyleRight Angle
Tool Weight3.2 lbs.
Variable SpeedNo
Vibration Level6.1 m/sq. sec.
Air Inlet3/8" NPT Female
Air Inlet Connection Size3/8"
Air Inlet TypeNPT
DutyHeavy Duty
Grinder OrientationAngle
Horsepower1 1/2 hp
Minimum Speed12000 RPM
StandardsEN ISO 11148-9:2012, ISO-28927-12

Shipping Info:

Ship weight (kg) 2.196
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO PNEUMATIC CP3550-120ACC Die Grinder, 1.5 hp, 12000 Rpm
€1,124.80 /unit