Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO PNEUMATIC CP3249-GABSUD Angle Grinder, 8 Inch Wheel Dia, 3.2 hp Horsepower, 4, 500 RPM | CQ8VWL

CHICAGO PNEUMATIC CP3249-GABSUD Angle Grinder, 8 Inch Wheel Dia, 3.2 hp, 4, 500 RPM

Item: CQ8VWL Model: CP3249-GABSUDCross Ref: 42NX75
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4,128.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAngle Grinder
Air Consumption70 CFM
Air Inlet Size1/2"
DutyHeavy Duty
Exhaust LocationSide
Grinder TypeStraight
Hp3 1/5 hp
Lever TypeSafety Lever
Max. Speed4500 RPM
Min. Hose Size5/8"
OrientationStraight
Overall Length21 7/8"
Power SourceAir Power , Air Powered
Safety FeaturesOverspeed Prevention Device Included
Spindle Thread Size5/8"-11
Throttle TypeSafety Lever
Tool Weight13.9 lbs.
Vibration Level2.5 m/sq. sec.
Wheel Dia.8"
Air Inlet1/2"
Air Inlet Connection Size1/2"
Grinder OrientationStraight
Horsepower3.2 hp
StandardsANSI
Wheel Diameter8"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO PNEUMATIC CP3249-GABSUD Angle Grinder, 8 Inch Wheel Dia, 3.2 hp, 4, 500 RPM
€4,128.50 /unit