Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO PNEUMATIC CP3040-GABTIM Angle Die Grinder 4 Inch Steel Housing | AH7LXX 36WC56

CHICAGO PNEUMATIC CP3040-GABTIM Angle Die Grinder 4 Inch Steel Housing

Item: AH7LXX Model: CP3040-GABTIMCross Ref: 36WC56
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€735.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Grinder
Anti-restart TechnologyNo
Anti-vibration TechnologyNo
Dust ManagementDust Guard
DutyHeavy Duty
Exhaust LocationSide
Grinder TypeAngle
Grip StyleBarrel Grip
Head TypeFlathead
Housing MaterialSteel
IncludesWheel Guard
Kit Contents(1) Bare Tool
Lever TypeSafety Lever
OrientationAngle
Power SourceAir Powered
ReachStandard Reach
Safety FeaturesSafety Lever
Safety Stop MechanismsNot Applicable
Switch LocationBottom
Switch TypeLever
Throttle TypeSafety Lever
Air Consumption27 CFM
Air Inlet3/8"
Air Inlet Connection Size3/8"
Air Pressure90 psi
Anti-kickback Clutch TypeNone
Grinder OrientationAngle
Horsepower1 hp
Max. Speed13500 RPM
Min. Hose Size3/8"
Number Of Speed Settings1
Overall Length8 3/8"
Spindle Thread Size3/8"-24
StandardsISO-28927-1
Tool Weight3.3 lbs.
Vibration Level7.2 m/sq. sec.
Wheel Diameter4"

Shipping Info:

Ship weight (kg) 2.07
Ship height (cm)9.5
Ship length (cm)24
Ship width (cm)12.5
Country of OriginTW

Product Variants

ProductModelDutyHpOverall LengthSwitch TypeExhaust LocationPrice
CHICAGO PNEUMATIC CP854 Air Angle Grinder 12000 Rpm 9 Inch Length | AA2VJA 11C965 CP854Industrial7/10 hp9"--€559.36
CHICAGO PNEUMATIC CP3109-13A4ES Angle Die Grinder Extended 4 inch Motor 0.8HP | AH7LXU 36WC53 CP3109-13A4ES-4/5 hp---€1,373.92
CHICAGO PNEUMATIC CP3040-GASTIM Angle Die Grinder Extended 4 Inch | AH7LXW 36WC55 CP3040-GASTIM-----€747.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO PNEUMATIC CP3040-GABTIM Angle Die Grinder 4 Inch Steel Housing
€735.70 /unit