Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CHICAGO PNEUMATIC CP3030-420R Air Die Grinder Right Angle 20k Rpm 0.5 Hp 23cfm | AB6XYK 22P507

CHICAGO PNEUMATIC CP3030-420R Air Die Grinder Right Angle 20k Rpm 0.5 Hp 23cfm

Item: AB6XYK Model: CP3030-420RCross Ref: 22P507
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€657.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Die Grinder
Accessory Free Tool ChangeNo
Air Inlet GenderFemale
Average Cfm @ 15 Sec. Run Time5.7 CFM
Bearing TypeBall
Cfm @ Full Load23 CFM
CharacteristicsCompact, Ergonomic, Gearless, Lightweight
Collet Size1/4"
Duty CycleHeavy Duty , Industrial
Exhaust LocationRear
Free Speed20000 RPM
Grinder TypeRight Angle
Grip StyleBarrel Grip
Handle MaterialAluminum With Composite Cover
Hp1/2 hp
IncludesWrenches
Kit Contents(1) Bare Tool
Min. Hose Size3/8"
Overall Length6.812"
Power SourceAir Powered
Required Pressure90 psi
Right Angle Length4.438"
Safety FeaturesSafety Lever
Safety Stop MechanismsNot Applicable
Switch LocationTop
Switch TypeSafety Lever
ThrottleLever , Safety Lever
Tool StyleRight Angle
Variable SpeedYes
Air Consumption23 CFM
Air Inlet1/4" NPT Female
Air Inlet TypeNPT
Air Pressure90 psi
ApplicationIdeal For Smoothing Rough Surfaces On The Face Of A Workpiece, Use In Metal Fabrication Applications With Either Carbide Burs Or Mounted Grinding Stones
DutyHeavy Duty
Max. Speed20000 RPM
StandardsISO-28927-12
Tool Weight1.8 lbs.

Shipping Info:

Ship weight (kg) 1.26
Ship height (cm)6.5
Ship length (cm)22
Ship width (cm)15.19
HS code8467111040
Country of OriginTW

Product Details:

    • Characteristics: Gearless, Compact, Lightweight, Ergonomic

Product Variants

ProductModelHpOverall LengthAverage Cfm @ 15 Sec. Run TimeFree SpeedThrottleRight Angle LengthDuty CycleCfm @ Full LoadPrice
CHICAGO PNEUMATIC CP3030-330R Air Die Grinder Right Angle 30k Rpm 0.4 Hp 19cfm | AB6XXR 22P488 CP3030-330R2/5 hp6 1/8"4.75 CFM30000 RPMLever2 1/2"Industrial19 CFM€435.20
CHICAGO PNEUMATIC CP3030-424R Air Die Grinder Right Angle 24k Rpm 0.5 Hp 25cfm | AB6XXT 22P489 CP3030-424R1/2 hp6.812"6.25 CFM24000 RPMLever4.438"Industrial25 CFM€532.51
CHICAGO PNEUMATIC CP3030-520R Air Die Grinder Right Angle 20k Rpm 0.7 Hp 30cfm | AB6XXU 22P490 CP3030-520R7/10 hp6.812"7.5 CFM20000 RPMLever4.438"Industrial30 CFM€546.42
CHICAGO PNEUMATIC CP3030-325R Air Die Grinder Right Angle 25k Rpm 0.4 Hp 19cfm | AB6XYH 22P505 CP3030-325R2/5 hp6 1/8"4.75 CFM25000 RPMLever2 1/2"Industrial19 CFM€460.87
CHICAGO PNEUMATIC CP3030-418R Air Die Grinder Right Angle 18k Rpm 0.5 Hp 21cfm | AB6XYJ 22P506 CP3030-418R1/2 hp6 7/8"5.25 CFM18000 RPMLever4.438"Industrial-€521.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO PNEUMATIC CP3030-420R Air Die Grinder Right Angle 20k Rpm 0.5 Hp 23cfm
€657.53 /unit