Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO PNEUMATIC CP3000-418R Air Die Grinder Straight 18 K Rpm 0.5hp 21 Cfm | AB6XYD 22P501

CHICAGO PNEUMATIC CP3000-418R Air Die Grinder Straight 18 K Rpm 0.5hp 21 Cfm

Item: AB6XYD Model: CP3000-418RCross Ref: 22P501
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€520.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Die Grinder
Accessory Free Tool ChangeNo
Air Inlet GenderFemale
ApplicationDeburring, Die Contouring, Light Chamfering
Average Cfm @ 15 Sec. Run Time5.3 CFM
Bearing TypeBall
Cfm @ Full Load21.2 CFM
CharacteristicsCompact, Ergonomic, Lightweight, Streamlined
Collet Size1/4"
Duty CycleHeavy Duty , Industrial
Exhaust LocationRear
FeaturesHigh Precision, Operator Comfort
Free Speed18000 RPM
Grinder TypeStraight
Grip StyleBarrel Grip
Handle MaterialAluminum With Composite Cover
Hp1/2 hp
IncludesWrenches
Kit Contents(1) Bare Tool
Min. Hose Size3/8"
OrientationStraight
Overall Length7.719"
Power SourceAir Powered
Required Pressure90 psi
Safety FeaturesStreamlined Safety Lever
Safety Stop MechanismsNot Applicable
Switch LocationTop
Switch TypeSafety Lever
ThrottleLever , Safety Lever
Tool StyleStraight
Variable SpeedYes
Air Consumption21 CFM
Air Inlet1/4" NPT Female
Air Inlet Connection Size1/4"
Air Inlet TypeNPT
Air Pressure90 psi
DutyHeavy Duty
Grinder OrientationStraight
Horsepower1/2 hp
Max. Speed18000 RPM
Minimum Speed18000 RPM
StandardsEN ISO 11148-9:2012
Tool Weight1.7 lbs.
Vibration Level2.5 m/sq. sec.

Shipping Info:

Ship weight (kg) 1.098
Ship height (cm)6.5
Ship length (cm)22
Ship width (cm)15.19
HS code8467111040
Country of OriginTW

Product Details:

    • Characteristics: Streamlined, Compact, Lightweight, Ergonomic

Product Variants

ProductModelHpOverall LengthAverage Cfm @ 15 Sec. Run TimeFree SpeedThrottleCfm @ Full LoadDuty CycleCollet SizePrice
CHICAGO PNEUMATIC CP3000-330R Air Die Grinder Straight 30k Rpm 0.4 Hp 19cfm | AB6XXM 22P484 CP3000-330R2/5 hp6"4.75 CFM30000 RPMLever19 CFMIndustrial1/4"€407.00
CHICAGO PNEUMATIC CP3000-424R Air Die Grinder Straight 24k Rpm 0.5 Hp 23 Cfm | AB6XXN 22P485 CP3000-424R1/2 hp7.719"5.8 CFM24000 RPMLever23.3 CFMIndustrial1/4"€466.07
CHICAGO PNEUMATIC CP3000-520R Air Die Grinder Straight 20k Rpm 0.7 Hp 28cfm | AB6XXP 22P486 CP3000-520R7/10 hp7 3/5"7 CFM20000 RPMLever28 CFMIndustrial1/4"€539.91
CHICAGO PNEUMATIC CP3000-325R Air Die Grinder Straight 25k Rpm 0.4 Hp 17cfm | AB6XYB 22P498 CP3000-325R2/5 hp6"4.2 CFM25000 RPMLever17 CFMIndustrial1/4"€426.99
CHICAGO PNEUMATIC CP3000-415R Air Die Grinder Straight 15 K Rpm 0.5hp 21 Cfm | AB6XYC 22P499 CP3000-415R1/2 hp7.719"5.3 CFM15000 RPMLever21.2 CFMIndustrial1/4"€470.25
CHICAGO PNEUMATIC CP3000-420R Air Die Grinder Straight 20k Rpm 0.5 Hp 23 Cfm | AB6XYE 22P502 CP3000-420R1/2 hp7.719"5.8 CFM20000 RPMLever23.3 CFMIndustrial1/4"€468.39
CHICAGO PNEUMATIC CP3000-515R Air Die Grinder Straight 15k Rpm 0.7 Hp 25cfm | AB6XYF 22P503 CP3000-515R7/10 hp7 3/5"6.25 CFM15000 RPMLever25 CFMIndustrial1/4"€472.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO PNEUMATIC CP3000-418R Air Die Grinder Straight 18 K Rpm 0.5hp 21 Cfm
€520.83 /unit