Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO PNEUMATIC CP0456-LESAR Needle Scaler Heavy Duty Chisel | AH7LYF 36WC64

CHICAGO PNEUMATIC CP0456-LESAR Needle Scaler Heavy Duty Chisel

Item: AH7LYF Model: CP0456-LESARCross Ref: 36WC64
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,300.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNeedle Scaler Heavy Duty,Wld Flux Chisel
Accessory Free Tool ChangeYes
Air Inlet GenderFemale
Anti-vibration TechnologyNo
DesignStraight
DutyIndustrial
Duty CycleIndustrial Duty
Duty RatingHeavy Duty
Handle TypeStraight
Housing LockChisel
IncludesQuick Change Collar Retainer
Kit Contents(1) Bare Tool, (19) Needles
Number Of Needles19
Power SourceAir Powered
Throttle TypeLever
Air Consumption10 CFM
Air Inlet1/4" NPT Female
Air Inlet TypeNPT
Air Pressure90 psi
Body StyleIn Line
Overall Length8 5/8"
Scaler TypeNeedles and Chisels
Shank DesignCP
Sound Level106 dbA
StandardsANSI, OSHA
Tool Weight3.5 lbs.

Shipping Info:

Ship weight (kg) 2.0925
Ship height (cm)6.5
Ship length (cm)10.31
Ship width (cm)33.71
Country of OriginHU

Product Variants

ProductModelDuty RatingKit ContentsScaler TypeStroke LengthBlows Per MinuteBody StylePower SourceNumber Of NeedlesPkg. Qty.Price
CHICAGO PNEUMATIC CP7120 Needle Scaler 1-3/16 Inch Stroke 15 Cfm | AA2VGA 11C912 CP7120---1.188"4800 BPM---1€389.88
CHICAGO PNEUMATIC CP9356 Chisel Scaler 1-7/64 Inch Stroke 10 Cfm | AA2VJY 11C989 CP9356Heavy Duty(1) Bare ToolChisels1.109"4600 BPM-Air Powered-1€532.21
CHICAGO PNEUMATIC CP9356NS Needle Scaler 1-7/64 Inch Stroke 13.9 Cfm | AA2VJZ 11C990 CP9356NSHeavy Duty(1) Bare Tool, (19) NeedlesNeedles1.109"4600 BPM-Air Powered191€707.56
CHICAGO PNEUMATIC CP7125 Needle Scaler 1-5/16 Inch Stroke 16 Cfm | AC6DMD 33E883 CP7125---1.312"4000 BPM---1€289.26
CHICAGO PNEUMATIC CP7115 Needle Scaler 1-5/16 Inch Stroke 9.9 Cfm | AC6DME 33E884 CP7115---1.312"4000 BPM---1€273.47
CHICAGO PNEUMATIC B18BV Chipper Pistol Vibration-Damped | AH7LWL 36WC23 B18BVMedium Duty(1) Bare ToolChisels--PistolAir Powered-1€946.03
CHICAGO PNEUMATIC CP0456-LASAN Needle Scaler Heavy Duty Straight | AH7LYG 36WC65 CP0456-LASANHeavy Duty(1) Bare Tool, (19) NeedlesNeedles---Air Powered191€1,421.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO PNEUMATIC CP0456-LESAR Needle Scaler Heavy Duty Chisel
€1,300.70 /unit