Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO PNEUMATIC CA116251 Shank 6 Inch Extension | AH4ZUM 35TR91

CHICAGO PNEUMATIC CA116251 Shank 6 Inch Extension

Item: AH4ZUM Model: CA116251Cross Ref: 35TR91
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€420.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShank 6" Ext
Fits BrandChicago Pneumatic
Compatible With BrandChicago Pneumatic
Compatible With Grainger Part Number11C958
Compatible With Manufacturer Part NumberRP9582, RP9583
Product TypeShank
SeriesK

Shipping Info:

Ship weight (kg) 2.7315
Ship height (cm)3.99
Ship length (cm)4.29
Ship width (cm)31.39
Country of OriginJP

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO PNEUMATIC CA116251 Shank 6 Inch Extension
€420.05 /unit