Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO PNEUMATIC A046078 Punch Tapered Chisel, 7 Inch Length | CN8MGM

CHICAGO PNEUMATIC A046078 Punch Tapered Chisel, 7 Inch Length

Item: CN8MGM Model: A046078Cross Ref: 41GP50
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChisel
Air Tool MaterialSteel
Chisel Collar ShapeRound
Chisel Shank Size0.401"
Collar TypeRound
Compatible WithAir Hammer
Cutting ApplicationBrick, Concrete, Slag
Cutting DirectionRight Hand
Drill Bit Point TypeMoil Point
Drill Bit Size25/64"
For Tool TypeChipping Hammer
Head Width3/32"
IncludesChisel
MaterialHigh Speed Steel , Steel
Max. Drilling Depth1 9/16"
Non-sparkingNo
Overall Length7"
Point TypeMoil Point
Primary Material ApplicationConcrete, Masonry
Shank DesignRound
Shank Dia.25/64"
Shank Length7"
Shank ShapeRound
Shank TypeStraight , Tapered
Sub-brandChicago Pneumatic
Tip Width7/64"
Tool Overall Length7"
TypeMoil Point
Chisel TypeMoil Point
Decimal Equivalent0.4
Material - MachiningHigh Speed Steel
Maximum Drilling Depth1 9/16"
Product TypePunch Tapered Chisel
Shank Diameter25/64"
Shank Type - MachiningStraight

Shipping Info:

Ship weight (kg) 0.1598
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelTypeMaterialChisel Collar ShapeFor Tool TypeCutting DirectionOverall LengthPoint TypeHead WidthPrice
CHICAGO PNEUMATIC P054183 Chisel Bit, 35 mm Overall Length | CN8MGF P054183--FlatEngraving PenNeutral35 mm-6 mm€149.79
CHICAGO PNEUMATIC CA155807 Chisel Set | CN8MGN CA155807Flat Chisel-RoundAir HammerRight Hand-Flat Chisel-€58.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO PNEUMATIC A046078 Punch Tapered Chisel, 7 Inch Length
€17.45 /unit