Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO PNEUMATIC 8941074080 Air Powered, Die Grinder, Heavy Duty, 23000 Rpm, 0.3 hp | CH6NAN 61HP17

CHICAGO PNEUMATIC 8941074080 Air Powered, Die Grinder, Heavy Duty, 23000 Rpm, 0.3 hp

Item: CH6NAN Model: 8941074080Cross Ref: 61HP17
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€192.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDie Grinder
Air Consumption2.7 CFM
Air Pressure90 psi
Angle120°
Bearing TypeBevel
Brake TypeNone
Collet Size1/4"
Connection Size1/4"
Duty CycleHeavy Duty
Grip StyleBarrel Grip
Hp3/10 hp
Kit Contents1 Bare Tool
Max. Speed23000 RPM
Max. Wheel Dia.1/4"
Min. Hose Size3/8"
Orientation120°
Overall Length7 3/4"
Point Dia.1/4"
Power SourceAir Power
Safety FeaturesSafety Lever
Speed23000 RPM
Switch TypeSafety Lever
Tool Weight1.4 lbs.
Air Inlet1/4" NPT Female
Air Inlet TypeNPT
Anti-vibration TechnologyYes
ApplicationCleaning Surfaces, Cutting, Deburring, Duburring Steel, Cast Iron Or Aluminum, General Maintenance Application, Grinding, Removing Gaskets And General Surface Prep, Rust Removal, Sanding Applications, Weld Preparation
Case IncludedNo
Dust ManagementNone
DutyHeavy Duty
Exhaust LocationRear
For Wheel Dia.6 mm
Handle MaterialComposite with Rubber Grip
Lock-off SwitchYes
Lock-on SwitchYes
Maximum Brushed Wheel Diameter1/4"
Switch LocationBottom

Shipping Info:

Ship weight (kg) 0.8775
Country of OriginTaiwan

Product Variants

ProductModelHpMax. SpeedOverall LengthTool WeightAir ConsumptionSpeedStyleOrientationPrice
CHICAGO PNEUMATIC 8941074050 Air Powered, Die Grinder, Heavy Duty, 28000 Rpm, 0.3 hp | CH6NAL 61HP15 89410740503/10 hp28000 RPM6 7/8"1.1 lbs.2.7 CFM28000 RPMStraightStraight€169.31
CHICAGO PNEUMATIC 8941074060 Air Powered, Die Grinder, Heavy Duty, 23000 Rpm, 0.3 hp | CH6NAM 61HP16 89410740603/10 hp23000 RPM6 3/8"1.3 lbs.2.7 CFM23000 RPMRight Angle-€166.09
CHICAGO PNEUMATIC 8941074100 Air Powered, Die Grinder, Heavy Duty, 27000 Rpm, 0.3 hp | CH6NAP 61HP18 89410741003/10 hp27000 RPM9 3/4"1.4 lbs.2.7 CFM27000 RPMStraight-€187.70
CHICAGO PNEUMATIC 8941074110 Air Powered, Die Grinder, Heavy Duty, 22000 Rpm, 0.6 hp | CH6NAQ 61HP19 89410741103/5 hp22000 RPM7 1/8"1.5 lbs.3.6 CFM22000 RPMStraightStraight€240.08
CHICAGO PNEUMATIC 8941074120 Air Powered, Die Grinder, Heavy Duty, 22000 Rpm, 0.6 hp | CH6NAR 61HP20 89410741203/5 hp22000 RPM13"2.4 lbs.3.6 CFM22000 RPMStraight-€446.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO PNEUMATIC 8941074080 Air Powered, Die Grinder, Heavy Duty, 23000 Rpm, 0.3 hp
€192.70 /unit