Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO PNEUMATIC 8940168858 Stud Cleaner | CQ8XHX

CHICAGO PNEUMATIC 8940168858 Stud Cleaner

Item: CQ8XHX Model: 8940168858Cross Ref: 49CX90
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€88.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCleaner
Accessory TypeStud Cleaner
For Use With49CX81, 49CX82, 49CX83, 49CX84, 49CX85, 49CX86, 49CX87
MaterialPlastic, Steel
Sheet Size0.797" x 1.469"
Product TypeStud Cleaner

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelSheet SizeAccessory TypeFor Use WithMaterialPrice
CHICAGO PNEUMATIC 8940169794 Stud Cleaner | CQ8XHU 89401697940.953" x 1.469"Stud Cleaner49CX81, 49CX82, 49CX83, 49CX84, 49CX85, 49CX86, 49CX87Plastic, Steel€97.21
CHICAGO PNEUMATIC 8940169927 Stud Cleaner | CQ8XHV 89401699270.797" x 2.375"Stud Cleaner49CX81, 49CX82, 49CX83, 49CX84, 49CX85, 49CX86, 49CX87Plastic, Steel€86.33
CHICAGO PNEUMATIC 8940169793 Stud Cleaner | CQ8XHW 89401697930.875" x 1.469"Stud Cleaner49CX81, 49CX82, 49CX83, 49CX84, 49CX85, 49CX86, 49CX87Plastic, Steel€66.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO PNEUMATIC 8940168858 Stud Cleaner
€88.32 /unit