Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO PNEUMATIC 6211472250 Oil Filter For Use mfr. QRS 20 | AH9LLF 40JE60

CHICAGO PNEUMATIC 6211472250 Oil Filter For Use mfr. QRS 20

Item: AH9LLF Model: 6211472250Cross Ref: 40JE60
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€193.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOil Filter
Compatible With BrandChicago Pneumatic
Compatible With SeriesChicago Pneumatic
Fits BrandChicago Pneumatic
TypeRotary Screw
Compatible With Grainger Part Number40JE28, 40JE39, 40JE54, 40JE75, 40JE76, 40JE85
Compatible With Manufacturer Part NumberCPVS 20, CPVS 25, CPVS 30, QRS 20, QRS 25, QRS 30
Product TypeOil Filter
SeriesChicago Pneumatic

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)15.24
Ship length (cm)25.4
Ship width (cm)20.32
Country of OriginDE

Product Variants

ProductModelTypePrice
CHICAGO PNEUMATIC 6211472650 Oil Filter For Use mfr. QRS 3 | AH9LLG 40JE95 6211472650Rotary Screw€48.63
CHICAGO PNEUMATIC 6211472550 Oil Filter | CQ8WTH 6211472550Rotary Screw€56.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO PNEUMATIC 6211472250 Oil Filter For Use mfr. QRS 20
€193.35 /unit