Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO PNEUMATIC 0367010075 Metric V-Belt, Xpa, Xpa1632, 1, 632 mm Outside Length, 13 mm Top Width, 9 mm Thick | CQ8WQF

CHICAGO PNEUMATIC 0367010075 Metric V-Belt, Xpa, Xpa1632, 1, 632 mm Outside Length, 13 mm Top Width, 9 mm Thick

Item: CQ8WQF Model: 0367010075Cross Ref: 40JE23
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€120.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetric V-Belt
Industry NumberXPA1632
Number Of Ribs1
Outside Length1632 mm
Thickness9 mm
Top Width13 mm
V-belt SectionXPA

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOutside LengthThicknessTop WidthV-belt SectionIndustry NumberNumber Of RibsPrice
CHICAGO PNEUMATIC 2204155608 Metric V-Belt, Spz, Spzxlg1250, 1, 250 mm Outside Length, 10 mm Top Width, 8 mm Thick | CQ8WQE 22041556081250 mm8 mm10 mmSPZSPZXLG12501€72.97
CHICAGO PNEUMATIC 0367010055 Metric V-Belt, Xpa, Xpa950, 950 mm Outside Length, 13 mm Top Width, 9 mm Thick | CQ8WQG 0367010055950 mm9 mm13 mmXPAXPA9501€67.99
CHICAGO PNEUMATIC 0367010057 Metric V-Belt, Xpa, Xpalp1030, 1, 032 mm Outside Length, 13 mm Top Width, 9 mm Thick | CQ8WQH 03670100571032 mm9 mm13 mmXPAXPALP10301€78.23
CHICAGO PNEUMATIC 2200660407 Metric V-Belt, Xpa, Xpalp1282, 1, 287 mm Outside Length, 13 mm Top Width, 10 mm Thick | CQ8WQJ 22006604071287 mm10 mm13 mmXPAXPALP12821€118.33
CHICAGO PNEUMATIC 2200660522 Metric V-Belt, Xpa, Xpalp1340, 1, 340 mm Outside Length, 13 mm Top Width, 10 mm Thick | CQ8WQK 22006605221340 mm10 mm13 mmXPAXPALP13401€114.71
CHICAGO PNEUMATIC 0367010060 Metric V-Belt, Xpa, Xpalp932, 937 mm Outside Length, 13 mm Top Width, 9 mm Thick | CQ8WQL 0367010060937 mm9 mm13 mmXPAXPALP9321€78.27
CHICAGO PNEUMATIC 1631005902 Metric V-Belt, Xpb, Xpb1900, 1, 900 mm Outside Length, 16 mm Top Width, 14 mm Thick | CQ8WQM 16310059021900 mm14 mm16 mmXPBXPB19001€125.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO PNEUMATIC 0367010075 Metric V-Belt, Xpa, Xpa1632, 1, 632 mm Outside Length, 13 mm Top Width, 9 mm Thick
€120.43 /unit