Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 78588 Straight Stub Drill List# 769 1/16 In | AF2PBK 6WUF1

CHICAGO-LATROBE 78588 Straight Stub Drill List# 769 1/16 In

Item: AF2PBK Model: 78588Cross Ref: 6WUF1
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Flute Stub Drill
Aircraft DrillNo
ApplicationNon-Ferrous Material, Hardened Material, Stainless Steel And Normally Limited To 2 X Diameter Drilling Depths
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.062"
Drill Bit Dimension TypeFractional Inch
Drill Bit GroupingDrill Bit
Drill Bit MaterialSolid Carbide
Drill Length ClassJobber Length
Drill Point140°
FinishUncoated
Flute Length5/8"
Flute TypeStraight
Fractional Size0.062"
List Number769
MaterialSolid Carbide
Max. Drilling Depth1/4"
Overall Length1 5/8"
Point TypeGeneral Purpose
Primary Material ApplicationCast Iron, Hardened Steel, Nickel, Stainless Steel, Titanium
Primary Material Application Iso CodeH, K, M, S
Shank Dia.0.062"
System Of MeasurementFractional Inch
Drill Bit Size1/16"
Drill Point Length0.0114"
Material - MachiningCarbide
Measurement SystemFractional Inch
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)8.5
Ship width (cm)1.27
HS code8207502080
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentFlute LengthShank Dia.Overall LengthFractional SizeMax. Drilling DepthMaterialFinishPrice
CHICAGO-LATROBE 78587 Straight Stub Drill List# 769 3/64 In | AF2PBJ 6WUF0 785870.047"1/2"0.046"1 1/2"0.047"3/16"Solid CarbideUncoated€28.61
CHICAGO-LATROBE 78589 Straight Stub Drill List# 769 5/64 In | AF2PBL 6WUF2 785890.078"0.688"0.078"1.688"0.078"5/16"Solid CarbideUncoated€26.74
CHICAGO-LATROBE 78590 Straight Stub Drill List# 769 3/32 In | AF2PBM 6WUF3 785900.094"3/4"0.093"1 3/4"0.094"3/8"Solid CarbideUncoated€26.37
CHICAGO-LATROBE 78591 Straight Stub Drill List# 769 7/64 In | AF2PBN 6WUF4 785910.109"0.812"0.109"1.812"0.109"7/16"Solid CarbideUncoated€29.67
CHICAGO-LATROBE 78592 Straight Stub Drill List# 769 1/8 In | AF2PBP 6WUF5 785921/8"7/8"1/8"1 7/8"1/8"1/2"Solid CarbideUncoated€31.25
CHICAGO-LATROBE 78593 Straight Stub Drill List# 769 9/64 In | AF2PBQ 6WUF6 785930.141"0.938"0.14"1.938"0.141"9/16"Solid CarbideUncoated€35.57
CHICAGO-LATROBE 78594 Straight Stub Drill List# 769 5/32 In | AF2PBR 6WUF7 785940.156"1"0.156"2.062"0.156"5/8"Solid CarbideUncoated€34.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 78588 Straight Stub Drill List# 769 1/16 In
€27.86 /unit