Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 78544 Straight Stub Drill List#769 # 44 | AF2ZNZ 6ZRK5

CHICAGO-LATROBE 78544 Straight Stub Drill List#769 # 44

Item: AF2ZNZ Model: 78544Cross Ref: 6ZRK5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Flute Stub Drill
Aircraft DrillNo
ApplicationNon-Ferrous Material, Hardened Material, Stainless Steel And Normally Limited To 2 X Diameter Drilling Depths
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.086"
Dimension TypeNumber
Drill Bit Dimension TypeWire
Drill Bit GroupingDrill Bit
Drill Bit MaterialSolid Carbide
Drill Length ClassJobber Length
Drill Point140°
Flute Length3/4"
Flute TypeStraight
List Number769
MaterialSolid Carbide
Max. Drilling Depth5/16"
Overall Length1 3/4"
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel
Primary Material Application Iso CodeH, M, N
Size0.086
Drill Point Length0.0157"
Material - MachiningCarbide
Maximum Drilling Depth5/16"
Measurement SystemWire
Shank Dia.5/64"
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.0108
Ship height (cm)2.54
Ship length (cm)7.1
Ship width (cm)1
HS code8207502080
Country of OriginUS

Product Variants

ProductModelFlute LengthOverall LengthDecimal EquivalentShank Dia.Max. Drilling DepthSizeWire SizeMaterialPrice
CHICAGO-LATROBE 78501 Straight Stub Drill List#769 Wire Size 1 | AF2PCW 6WUL9 785011.312"2.437"0.228"0.228"7/8"-#1Solid Carbide€63.72
CHICAGO-LATROBE 78502 Straight Stub Drill List#769 Wire Size 2 | AF2PCX 6WUN0 785021.312"2.437"0.221"0.221"7/8"-#2Solid Carbide€63.72
CHICAGO-LATROBE 78503 Straight Stub Drill List#769 Wire Size 3 | AF2PCY 6WUN1 785031 1/4"2 3/8"0.213"0.213"13/16"-#3Solid Carbide€57.28
CHICAGO-LATROBE 78504 Straight Stub Drill List#769 Wire Size 4 | AF2PCZ 6WUN2 785041 1/4"2 3/8"0.209"0.209"13/16"-#4Solid Carbide€57.28
CHICAGO-LATROBE 78505 Straight Stub Drill List#769 Wire Size 5 | AF2PDA 6WUN3 785051 1/4"2 3/8"0.205"0.205"13/16"-#5Solid Carbide€57.28
CHICAGO-LATROBE 78506 Straight Stub Drill List#769 Wire Size 6 | AF2PDB 6WUN4 785061 1/4"2 3/8"0.204"0.204"13/16"-#6Solid Carbide€57.28
CHICAGO-LATROBE 78507 Straight Stub Drill List#769 Wire Size 7 | AF2PDC 6WUN5 785071.187"2 1/4"0.201"0.201"3/4"-#7Solid Carbide€51.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 78544 Straight Stub Drill List#769 # 44
€29.23 /unit